Skip Content

 
Spline SAE Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Spline SAE Ratcheting Combination Wrench


Technical Specs

  • Item Ratcheting Wrench 
  • SAE or Metric SAE 
  • Number of Points 12 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Wrench Style
Please Select
Reversing
Please Select
Head Size
Please Select
Overall Length
Please Select
Finish
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
29 Products
Compare /
Product #
Mfr.
Model #
Wrench Style
Reversing
Head Size
Overall Length
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
34D917
Combination, Antislip, Spline
No
5/16"
5-3/8"
Black Chrome

$10.10 / each

Enter location to check availability
Catalog Page #  NA

Price $10.10 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Antislip, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 5/16"
  • Number of Points 12
  • Overall Length 5-3/8"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D916
Combination, Antislip, Spline
No
3/8"
6-5/16"
Black Chrome

$10.59 / each

Enter location to check availability
Catalog Page #  NA

Price $10.59 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Antislip, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 3/8"
  • Number of Points 12
  • Overall Length 6-5/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D919
Combination, Antislip, Spline
No
7/16"
6-5/8"
Black Chrome

$11.10 / each

Enter location to check availability
Catalog Page #  NA

Price $11.10 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Antislip, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 7/16"
  • Number of Points 12
  • Overall Length 6-5/8"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D903
Combination, Antislip, Spline
No
1/2"
7-3/32"
Black Chrome

$12.36 / each

Enter location to check availability
Catalog Page #  NA

Price $12.36 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Antislip, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1/2"
  • Number of Points 12
  • Overall Length 7-3/32"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D920
Combination, Antislip, Spline
No
9/16"
7-19/32"
Black Chrome

$13.07 / each

Enter location to check availability
Catalog Page #  NA

Price $13.07 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Antislip, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 9/16"
  • Number of Points 12
  • Overall Length 7-19/32"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D918
Combination, Antislip, Spline
No
5/8"
8-1/2"
Black Chrome

$15.13 / each

Enter location to check availability
Catalog Page #  NA

Price $15.13 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Antislip, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 5/8"
  • Number of Points 12
  • Overall Length 8-1/2"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D905
Combination, Antislip, Spline
No
11/16"
9-11/64"
Black Chrome

$16.04 / each

Enter location to check availability
Catalog Page #  NA

Price $16.04 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Antislip, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 11/16"
  • Number of Points 12
  • Overall Length 9-11/64"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D915
Combination, Antislip, Spline
No
3/4"
9-27/32"
Black Chrome

$17.00 / each

Enter location to check availability
Catalog Page #  1005 

Price $17.00 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Antislip, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 3/4"
  • Number of Points 12
  • Overall Length 9-27/32"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D969
Combination, Spline
Yes
5/16"
5-5/16"
Black Chrome

$13.30 / each

Enter location to check availability
Catalog Page #  NA

Price $13.30 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 5/16"
  • Number of Points 12
  • Overall Length 5-5/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D968
Combination, Spline
Yes
3/8"
6-7/32"
Black Chrome

$13.93 / each

Enter location to check availability
Catalog Page #  NA

Price $13.93 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 3/8"
  • Number of Points 12
  • Overall Length 6-7/32"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D971
Combination, Spline
Yes
7/16"
6-9/16"
Black Chrome

$14.28 / each

Enter location to check availability
Catalog Page #  NA

Price $14.28 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 7/16"
  • Number of Points 12
  • Overall Length 6-9/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D956
Combination, Spline
Yes
1/2"
7-3/64"
Black Chrome

$15.20 / each

Enter location to check availability
Catalog Page #  NA

Price $15.20 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 1/2"
  • Number of Points 12
  • Overall Length 7-3/64"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D973
Combination, Spline
Yes
9/16"
7-7/16"
Black Chrome

$16.45 / each

Enter location to check availability
Catalog Page #  NA

Price $16.45 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 9/16"
  • Number of Points 12
  • Overall Length 7-7/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D970
Combination, Spline
Yes
5/8"
8-1/2"
Black Chrome

$18.86 / each

Enter location to check availability
Catalog Page #  NA

Price $18.86 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 5/8"
  • Number of Points 12
  • Overall Length 8-1/2"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D957
Combination, Spline
Yes
11/16"
9-1/8"
Black Chrome

$18.89 / each

Enter location to check availability
Catalog Page #  NA

Price $18.89 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 11/16"
  • Number of Points 12
  • Overall Length 9-1/8"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D967
Combination, Spline
Yes
3/4"
9-23/32"
Black Chrome

$20.97 / each

Enter location to check availability
Catalog Page #  NA

Price $20.97 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 3/4"
  • Number of Points 12
  • Overall Length 9-23/32"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCY1
Combination, Spline
No
1/4"
5-3/4"
Full Polish

$15.25 / each

Enter location to check availability
Catalog Page #  1005 

Price $15.25 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1/4"
  • Number of Points 12
  • Overall Length 5-3/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCY2
Combination, Spline
No
5/16"
5-3/4"
Full Polish

$14.29 / each

Enter location to check availability
Catalog Page #  1005 

Price $14.29 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 5/16"
  • Number of Points 12
  • Overall Length 5-3/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCY3
Combination, Spline
No
3/8"
6-1/4"
Full Polish

$15.06 / each

Enter location to check availability
Catalog Page #  1005 

Price $15.06 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 3/8"
  • Number of Points 12
  • Overall Length 6-1/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCY4
Combination, Spline
No
7/16"
6-1/2"
Full Polish

$17.58 / each

Enter location to check availability
Catalog Page #  1005 

Price $17.58 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 7/16"
  • Number of Points 12
  • Overall Length 6-1/2"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEA1
Combination, Spline
No
1/2"
7-1/4"
Full Polish

$16.91 / each

Enter location to check availability
Catalog Page #  1005 

Price $16.91 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1/2"
  • Number of Points 12
  • Overall Length 7-1/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEA2
Combination, Spline
No
9/16"
7-1/2"
Full Polish

$17.35 / each

Enter location to check availability
Catalog Page #  1005 

Price $17.35 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 9/16"
  • Number of Points 12
  • Overall Length 7-1/2"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEA3
Combination, Spline
No
5/8"
8-1/2"
Full Polish

$19.40 / each

Enter location to check availability
Catalog Page #  1005 

Price $19.40 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 5/8"
  • Number of Points 12
  • Overall Length 8-1/2"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEA4
Combination, Spline
No
11/16"
9"
Full Polish

$18.98 / each

Enter location to check availability
Catalog Page #  1005 

Price $18.98 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 11/16"
  • Number of Points 12
  • Overall Length 9"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEA5
Combination, Spline
No
3/4"
10"
Full Polish

$25.55 / each

Enter location to check availability
Catalog Page #  1005 

Price $25.55 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 3/4"
  • Number of Points 12
  • Overall Length 10"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEA6
Combination, Spline
No
13/16"
10-3/4"
Full Polish

$40.65 / each

Enter location to check availability
Catalog Page #  1005 

Price $40.65 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 13/16"
  • Number of Points 12
  • Overall Length 10-3/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEA7
Combination, Spline
No
7/8"
11-1/4"
Full Polish

$39.30 / each

Enter location to check availability
Catalog Page #  1005 

Price $39.30 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 7/8"
  • Number of Points 12
  • Overall Length 11-1/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEA8
Combination, Spline
No
15/16"
11-3/4"
Full Polish

$41.85 / each

Enter location to check availability
Catalog Page #  1005 

Price $41.85 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 15/16"
  • Number of Points 12
  • Overall Length 11-3/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEA9
Combination, Spline
No
1"
11-3/4"
Full Polish

$46.90 / each

Enter location to check availability
Catalog Page #  1005 

Price $46.90 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1"
  • Number of Points 12
  • Overall Length 11-3/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More