Skip Content

 
Spline Metric Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Spline Metric Ratcheting Combination Wrench


Technical Specs

  • Item Ratcheting Wrench 
  • SAE or Metric Metric 
  • Number of Points 12 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Wrench Style
Please Select
Reversing
Please Select
Head Size
Please Select
Overall Length
Please Select
Finish
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
39 Products
Compare /
Product #
Mfr.
Model #
Wrench Style
Reversing
Head Size
Overall Length
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
34D904
Combination, Antislip, Spline
No
10mm
6-19/64"
Black Chrome

$10.59 / each

Enter location to check availability
Catalog Page #  NA

Price $10.59 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Antislip, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 10mm
  • Number of Points 12
  • Overall Length 6-19/64"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D906
Combination, Antislip, Spline
No
11mm
6-5/8"
Black Chrome

$11.10 / each

Enter location to check availability
Catalog Page #  NA

Price $11.10 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Antislip, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 11mm
  • Number of Points 12
  • Overall Length 6-5/8"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D907
Combination, Antislip, Spline
No
12mm
6-27/32"
Black Chrome

$11.92 / each

Enter location to check availability
Catalog Page #  NA

Price $11.92 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Antislip, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 12mm
  • Number of Points 12
  • Overall Length 6-27/32"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D908
Combination, Antislip, Spline
No
13mm
7-5/64"
Black Chrome

$12.36 / each

Enter location to check availability
Catalog Page #  NA

Price $12.36 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Antislip, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 13mm
  • Number of Points 12
  • Overall Length 7-5/64"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D909
Combination, Antislip, Spline
No
14mm
7-19/32"
Black Chrome

$13.07 / each

Enter location to check availability
Catalog Page #  NA

Price $13.07 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Antislip, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 14mm
  • Number of Points 12
  • Overall Length 7-19/32"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D910
Combination, Antislip, Spline
No
15mm
7-7/8"
Black Chrome

$19.17 / each

Enter location to check availability
Catalog Page #  NA

Price $19.17 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Antislip, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 15mm
  • Number of Points 12
  • Overall Length 7-7/8"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D911
Combination, Antislip, Spline
No
16mm
8-1/2"
Black Chrome

$15.13 / each

Enter location to check availability
Catalog Page #  NA

Price $15.13 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Antislip, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 16mm
  • Number of Points 12
  • Overall Length 8-1/2"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D912
Combination, Antislip, Spline
No
17mm
9-3/16"
Black Chrome

$16.04 / each

Enter location to check availability
Catalog Page #  NA

Price $16.04 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Antislip, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 17mm
  • Number of Points 12
  • Overall Length 9-3/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D913
Combination, Antislip, Spline
No
18mm
9-13/32"
Black Chrome

$16.62 / each

Enter location to check availability
Catalog Page #  NA

Price $16.62 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Antislip, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 18mm
  • Number of Points 12
  • Overall Length 9-13/32"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D914
Combination, Antislip, Spline
No
19mm
9-27/32"
Black Chrome

$17.00 / each

Enter location to check availability
Catalog Page #  NA

Price $17.00 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Antislip, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 19mm
  • Number of Points 12
  • Overall Length 9-27/32"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEB3
Combination, Spline
No
10mm
6-1/4"
Full Polish

$26.00 / each

Enter location to check availability
Catalog Page #  1005 

Price $26.00 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 10mm
  • Number of Points 12
  • Overall Length 6-1/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEB4
Combination, Spline
No
11mm
6-1/2"
Full Polish

$14.38 / each

Enter location to check availability
Catalog Page #  1005 

Price $14.38 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 11mm
  • Number of Points 12
  • Overall Length 6-1/2"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEB5
Combination, Spline
No
12mm
6-3/4"
Full Polish

$18.82 / each

Enter location to check availability
Catalog Page #  1005 

Price $18.82 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 12mm
  • Number of Points 12
  • Overall Length 6-3/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEB6
Combination, Spline
No
13mm
7-1/4"
Full Polish

$18.19 / each

Enter location to check availability
Catalog Page #  1005 

Price $18.19 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 13mm
  • Number of Points 12
  • Overall Length 7-1/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEB7
Combination, Spline
No
14mm
7-1/2"
Full Polish

$21.72 / each

Enter location to check availability
Catalog Page #  1005 

Price $21.72 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 14mm
  • Number of Points 12
  • Overall Length 7-1/2"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEB8
Combination, Spline
No
15mm
8"
Full Polish

$21.72 / each

Enter location to check availability
Catalog Page #  1005 

Price $21.72 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 15mm
  • Number of Points 12
  • Overall Length 8"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEB9
Combination, Spline
No
16mm
8-1/2"
Full Polish

$20.68 / each

Enter location to check availability
Catalog Page #  1005 

Price $20.68 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 16mm
  • Number of Points 12
  • Overall Length 8-1/2"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEC1
Combination, Spline
No
17mm
9"
Full Polish

$22.36 / each

Enter location to check availability
Catalog Page #  1005 

Price $22.36 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 17mm
  • Number of Points 12
  • Overall Length 9"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEC2
Combination, Spline
No
18mm
9-1/2"
Full Polish

$20.44 / each

Enter location to check availability
Catalog Page #  1005 

Price $20.44 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 18mm
  • Number of Points 12
  • Overall Length 9-1/2"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEC3
Combination, Spline
No
19mm
10"
Full Polish

$26.40 / each

Enter location to check availability
Catalog Page #  1005 

Price $26.40 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 19mm
  • Number of Points 12
  • Overall Length 10"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEC4
Combination, Spline
No
20mm
10-3/4"
Full Polish

$24.70 / each

Enter location to check availability
Catalog Page #  1005 

Price $24.70 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 20mm
  • Number of Points 12
  • Overall Length 10-3/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEC5
Combination, Spline
No
21mm
10-3/4"
Full Polish

$40.65 / each

Enter location to check availability
Catalog Page #  1005 

Price $40.65 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 21mm
  • Number of Points 12
  • Overall Length 10-3/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEC6
Combination, Spline
No
22mm
11-1/4"
Full Polish

$40.65 / each

Enter location to check availability
Catalog Page #  1005 

Price $40.65 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 22mm
  • Number of Points 12
  • Overall Length 11-1/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEC7
Combination, Spline
No
23mm
11-1/4"
Full Polish

$44.65 / each

Enter location to check availability
Catalog Page #  1005 

Price $44.65 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 23mm
  • Number of Points 12
  • Overall Length 11-1/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEC8
Combination, Spline
No
24mm
11-1/4"
Full Polish

$44.65 / each

Enter location to check availability
Catalog Page #  1005 

Price $44.65 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 24mm
  • Number of Points 12
  • Overall Length 11-1/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEB1
Combination, Spline
No
8mm
5-3/4"
Full Polish

$16.78 / each

Enter location to check availability
Catalog Page #  1005 

Price $16.78 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 8mm
  • Number of Points 12
  • Overall Length 5-3/4"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LEB2
Combination, Spline
No
9mm
6"
Full Polish

$23.43 / each

Enter location to check availability
Catalog Page #  1005 

Price $23.43 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 9mm
  • Number of Points 12
  • Overall Length 6"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D990
Combination, Spline
Yes
10mm
6-7/32"
Black Chrome

$13.97 / each

Enter location to check availability
Catalog Page #  NA

Price $13.97 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 10mm
  • Number of Points 12
  • Overall Length 6-7/32"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D958
Combination, Spline
Yes
11mm
6-9/16"
Black Chrome

$18.45 / each

Enter location to check availability
Catalog Page #  NA

Price $18.45 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 11mm
  • Number of Points 12
  • Overall Length 6-9/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D959
Combination, Spline
Yes
12mm
6-13/16"
Black Chrome

$15.16 / each

Enter location to check availability
Catalog Page #  NA

Price $15.16 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 12mm
  • Number of Points 12
  • Overall Length 6-13/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D960
Combination, Spline
Yes
13mm
7-3/64"
Black Chrome

$15.66 / each

Enter location to check availability
Catalog Page #  NA

Price $15.66 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 13mm
  • Number of Points 12
  • Overall Length 7-3/64"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D961
Combination, Spline
Yes
14mm
7-7/16"
Black Chrome

$16.42 / each

Enter location to check availability
Catalog Page #  NA

Price $16.42 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 14mm
  • Number of Points 12
  • Overall Length 7-7/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D962
Combination, Spline
Yes
15mm
7-13/16"
Black Chrome

$17.48 / each

Enter location to check availability
Catalog Page #  NA

Price $17.48 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 15mm
  • Number of Points 12
  • Overall Length 7-13/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D963
Combination, Spline
Yes
16mm
8-15/32"
Black Chrome

$18.89 / each

Enter location to check availability
Catalog Page #  NA

Price $18.89 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 16mm
  • Number of Points 12
  • Overall Length 8-15/32"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D964
Combination, Spline
Yes
17mm
9-1/8"
Black Chrome

$18.86 / each

Enter location to check availability
Catalog Page #  NA

Price $18.86 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 17mm
  • Number of Points 12
  • Overall Length 9-1/8"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D965
Combination, Spline
Yes
18mm
9-3/8"
Black Chrome

$19.96 / each

Enter location to check availability
Catalog Page #  NA

Price $19.96 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 18mm
  • Number of Points 12
  • Overall Length 9-3/8"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D966
Combination, Spline
Yes
19mm
9-23/32"
Black Chrome

$20.94 / each

Enter location to check availability
Catalog Page #  NA

Price $20.94 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 19mm
  • Number of Points 12
  • Overall Length 9-23/32"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D972
Combination, Spline
Yes
8mm
5-5/16"
Black Chrome

$13.30 / each

Enter location to check availability
Catalog Page #  NA

Price $13.30 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 8mm
  • Number of Points 12
  • Overall Length 5-5/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D974
Combination, Spline
Yes
9mm
5-19/32"
Black Chrome

$17.96 / each

Enter location to check availability
Catalog Page #  NA

Price $17.96 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 9mm
  • Number of Points 12
  • Overall Length 5-19/32"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More