Skip Content

 
Socket Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Socket Set

WESTWARD


Technical Specs

  • ItemSocket Set 
  • SAE or MetricSAE and Metric 
  • Flex Socket Point Styles IncludedNone 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Drive Size
Please Select
Std. Socket Point Styles Included
Please Select
Deep Socket Point Styles Included
Please Select
Number of Pieces
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Drive Size
Std. Socket Point Styles Included
Deep Socket Point Styles Included
Number of Pieces
Availability
Price
Qty
3FE99
1/4", 3/8"
6, 12
None
102

$115.90 / each

Socket Set,1/4
Catalog Page #  1069 

Price: $115.90 / each

Technical Specs

  • ItemSocket Set
  • SAE or MetricSAE and Metric
  • Drive Size1/4", 3/8"
  • Std. Socket Point Styles Included6, 12
  • Deep Socket Point Styles IncludedNone
  • Flex Socket Point Styles IncludedNone
  • Number of Pieces102
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
4YP77
1/4", 3/8", 1/2"
6
6
145

$265.75 / each

Socket Set,1/4
Catalog Page #  1069 

Price: $265.75 / each

Technical Specs

  • ItemSocket Set
  • SAE or MetricSAE and Metric
  • Drive Size1/4", 3/8", 1/2"
  • Std. Socket Point Styles Included6
  • Deep Socket Point Styles Included6
  • Flex Socket Point Styles IncludedNone
  • Number of Pieces145
  • Tether CapableStandard Tool(Accessory Needed for Tethering)