Skip Content

Socket Bit Set,3/8", 1/2" Dr,10 Piec,Hex close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Socket Bit Set, 3/8", 1/2" Dr, 10 Piec, Hex

Price $89.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EZJ4
  • Mfr. Model # 1EZJ4
  • UNSPSC # 27111703
  • Catalog Page # 980
  • Shipping Weight 2.65 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Socket Bit Set
  • SAE or Metric Metric
  • Drive Size 3/8", 1/2"
  • Tip Type Hex
  • Number of Pieces 10
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Steel
  • Finish Chrome
  • Sockets Included 3/8" Drive: 4, 5, 6, 7, 8, 9, 10mm. 1/2" Drive: 12, 14, 17mm
  • Standards DIN 7422
  • Includes Blow Molded Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
westward 4mm AGG3BH4BCr-V
westward 5mm AGG3BH5BCr-V
westward 6mm AGG3BH6BCr-V
westward 7mm AGG3BH7BCr-V
westward 5/16 AGG3BHGCCr-V
westward 3/16 AGG3BHDCCr-V
2 weeks, 4 days ago
by
Read all my Q&A
 
Please wait while more information about Luc1 is loaded.
Additional information about Luc1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

Per the supplier does not offer replacement parts for this socket bit set. Thank you for using Grainger.com Ask & Answer.
1 week, 5 days ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-06 T20:07:11.755-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EZJ4, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:11.757-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EZJ4, prod, sort_default
1 of 1