Skip Content

Socket Set,SAE and Metric,204 pcs. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Socket Set, SAE and Metric, 204 pcs.

Price $323.25 / each

Please sign in or register to access lists

Delivery date unavailable
  • Item # 4YP78
  • Mfr. Model # 4YP78
  • UNSPSC # 27111703
  • Catalog Page # 1069
  • Shipping Weight 36.6 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSocket Set
  • SAE or MetricSAE and Metric
  • Number of Pieces204
  • Drive Size1/4", 3/8",1/2"
  • Includes1/4" Drive: Quick-Release Ratchet (5-1/2" Length), 3" Extension 3/8" Drive: Quick-Release Ratchet (7-3/4" Length), Spinner Handle, 3" Extension, 5/8 and 13/16" Spark Plug Sockets, 3/8 Female x 1/4" Male Adapter 1/2" Drive: Quick-Release Ratchet (8-3/4" Length), 5" Extension, 16" Flex Handle, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16" Combination Wrenches: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8" and 1.3, 1.5, 2, 2.5, 3, 4, 5, 5.5, 6, 8, 10mm Long Arm Hex Keys, Blow Molded Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

These reliable high-quality tools are built rugged to handle the most demanding jobs, including: automotive manufacturing, aerospace, chemical plants, petrochemical, mining, government and military, and more.

Repair Parts

Displaying repair parts for model:
  • 4YP78

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great set of tools. The ratchets have taken every abuse I have dished out and they still work. have had mine since 2001 and the tabs and plastic connector that holds the lid and bottom final broke. March 31, 2015
  • 2015-05-02T20:18:26.728-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4YP78, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about zcrawz10 is loaded.
Additional information about zcrawz10 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about MichelleB is loaded.
Additional information about MichelleB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
We need a breakdown inventory with the individual part numbers for each piece in the set for accountability here on site. Thank you
4 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about mrkeru is loaded.
Additional information about mrkeru could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a document that lists each unit of this set. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
4 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Warranty

What is the Warranty on these ? If lifetime where can I get them replaced and if no grainger store near me .

Thanks
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ncrdisabled is loaded.
Additional information about ncrdisabled could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided to me these do carry a lifetime warranty and should you need to replace an item you would need to call 1-800-323-0620 and an agent will collect the necessary information needed to provide a replacement piece.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Has staff answer
 
1 answer

what sizes are the combination wrenches ?

2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about bledsoe is loaded.
Additional information about bledsoe could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided in the catalog the combination wrenches are: 5⁄64, 3⁄32, 7⁄64, 1⁄8, 9⁄64, 5⁄32,
3⁄16, 7⁄32, 1⁄4, 5⁄16, 3⁄8"
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2
  • 2015-05-02T20:15:35.861-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YP78, prod, sort_default
1 of 1
  • 2015-05-02T20:15:35.864-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YP78, prod, sort_default
1 of 1