Skip Content

Convertible Retaining Ring Pliers, 6-1/4" Overall Length, 0.055" Tip Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Convertible Retaining Ring Pliers, 6-1/4" Overall Length, 0.055" Tip Dia.

Price $35.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YP50
  • Mfr. Model # 4YP50
  • UNSPSC # 27112110
  • Catalog Page # 1063
  • Shipping Weight 0.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Has a comfortable, cushioned grip handle.

View More

Technical Specs

  • Item Retaining Ring Pliers
  • Plier Style Convertible
  • Tip Dia. 0.055"
  • Tip Angle 0 Degrees
  • For Shaft Dia. 1/2 to 1-1/2"
  • For Bore Dia. 1/2 to 1-1/2"
  • Overall Length 6-1/4"
  • Number of Pieces 1
  • Tip Type Fixed
  • Spring Return Yes
  • Handle Design Cushion Grip
  • Handle Color Blue
  • Material Carbon Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.