Skip Content

18mm Retractable Snap-Off Knife,6" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

18mm Retractable Snap-Off Knife, 6" Overall Length

Price $16.50 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1CNZ1
  • Mfr. Model # 1CNZ1
  • UNSPSC # 27111503
  • Catalog Page # 1028
  • Shipping Weight 0.93 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This snap-off blade utility knife is designed to provide a new cutting
edge with a single snap. It also features a snap-lock end cap for secure blade storage and changes. Plastic handle. Pkg. of 10.

View More

Technical Specs

  • Item Retractable Snap-Off Knife
  • Overall Length 6"
  • Overall Width 1-7/8"
  • Overall Thickness 1/2"
  • Handle Color Blue/Black
  • Blade Change Snap End Cap
  • Blade Type 18mm
  • Blade Material Carbon Steel
  • Handle Type Ergonomic
  • Features Contoured With Blade Lock
  • Handle Material Plastic
  • Application Cuts Drywall, String, Tape, Wall Covering And Most Soft Materials
  • Number of Segments 7
  • Position 16
  • Stores 1 Strip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.