Skip Content

Red Side Cabinet, 15" Width x 18"  Depth x 33-3/4" Height, Number of Drawers: 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Red Side Cabinet, 15" Width x 18" Depth x 33-3/4" Height, Number of Drawers: 6

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2CZX5
  • Mfr. Model # 2CZX5
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 98.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Side Cabinet
  • Width 15"
  • Depth 18"
  • Height 33-3/4"
  • Number of Drawers 6
  • Color Red
  • Drawer Capacity 88 lb.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
  • Storage Capacity 5172 cu. in.
  • Load Rating 880 lb.
  • Material Steel
  • Gauge 20 to 22
  • Finish High Gloss
  • Configuration 12W Center Bank: (3) 16D x 3H, (3) 16D x 6H
  • Locking System Standard Key Cylinder
  • Number of Handles 0
  • Features Drawer Safety Latch
  • For Use With 2CZX2, 2CZX4, 2CZX9, 2CZY1
  • Includes Drawer Liners, EVA Top Mat
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.