Skip Content

 
Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screwdriver


Technical Specs

  • ItemScrewdriver 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Handle Material
Please Select
Tip Style Group
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
98 Products
Compare /
Product #
Mfr.
Model #
Handle Material
Tip Style Group
Tip Style
Tip Size
Shank Length
Price
Qty
Please use Qty box to add item(s) to cart.
1CLR3
Acetate
Hex
Ball Hex
1/8"
3"

$4.20 / each

Enter location to check availability
Pocket Screwdriver,Hex Ball,1/8 In
Catalog Page #  1117 

Price $4.20 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupHex
  • Tip StyleBall Hex
  • Tip Size1/8"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J222
Acetate
Phillips/Crosspoint
Phillips
#0
2"

$2.60 / each

Enter location to check availability
Pocket Screwdriver,Phillips,#0 x 2 In
Catalog Page #  1117 

Price $2.60 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#0
  • Shank Length2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J187
Acetate
Phillips/Crosspoint
Phillips
#0
2-3/4"

$2.68 / each

Enter location to check availability
Screwdriver,Phillips,#0 x 2-3/4 In
Catalog Page #  1117 

Price $2.68 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#0
  • Shank Length2-3/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLR1
Acetate
Phillips/Crosspoint
Phillips
#0
3"

$5.74 / each

Enter location to check availability
Pocket Screwdriver,Phillips,#0,OAL 5 1/2
Catalog Page #  1117 

Price $5.74 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#0
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLG3
Acetate
Phillips/Crosspoint
Phillips
#0
3"

$5.23 / each

Enter location to check availability
Phillips Screwdriver,#0,OAL 5 3/4 In,Rd
Catalog Page #  1117 

Price $5.23 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#0
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J192
Acetate
Phillips/Crosspoint
Phillips
#1
10"

$6.59 / each

Enter location to check availability
Screwdriver,Phillips,#1 x 10 In
Catalog Page #  1117 

Price $6.59 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length10"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J188
Acetate
Phillips/Crosspoint
Phillips
#1
3"

$5.23 / each

Enter location to check availability
Screwdriver,Phillips,#1 x 3 In
Catalog Page #  1117 

Price $5.23 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLG4
Acetate
Phillips/Crosspoint
Phillips
#1
3"

$6.51 / each

Enter location to check availability
Phillips Screwdriver,#1,OAL 7 In,Rd
Catalog Page #  1117 

Price $6.51 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J193
Acetate
Phillips/Crosspoint
Phillips
#2
10"

$8.02 / each

Enter location to check availability
Screwdriver,Phillips,#2 x 10 In
Catalog Page #  1117 

Price $8.02 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length10"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J194
Acetate
Phillips/Crosspoint
Phillips
#2
1-1/2"

$4.21 / each

Enter location to check availability
Screwdriver,Phillips,#2 x 1-1/2 In
Catalog Page #  1117 

Price $4.21 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length1-1/2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLG5
Acetate
Phillips/Crosspoint
Phillips
#2
1-1/2"

$6.29 / each

Enter location to check availability
Phillips Screwdriver,#2,OAL 4 In,Rd
Catalog Page #  1117 

Price $6.29 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length1-1/2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLG6
Acetate
Phillips/Crosspoint
Phillips
#2
4"

$8.13 / each

Enter location to check availability
Phillips Screwdriver,#2,OAL 8 1/2 In,Hex
Catalog Page #  1117 

Price $8.13 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J189
Acetate
Phillips/Crosspoint
Phillips
#2
4"

$5.93 / each

Enter location to check availability
Screwdriver,Phillips,#2 x 4 In
Catalog Page #  1117 

Price $5.93 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLG7
Acetate
Phillips/Crosspoint
Phillips
#2
8"

$9.45 / each

Enter location to check availability
Phillips Screwdriver,#2,OAL 12.5 In,Hex
Catalog Page #  1117 

Price $9.45 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J190
Acetate
Phillips/Crosspoint
Phillips
#3
6"

$8.58 / each

Enter location to check availability
Screwdriver,Phillips,#3 x 6 In
Catalog Page #  1117 

Price $8.58 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#3
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLG8
Acetate
Phillips/Crosspoint
Phillips
#3
6"

$13.71 / each

Enter location to check availability
Phillips Screwdriver,#3,OAL 11 In,Hex
Catalog Page #  1117 

Price $13.71 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#3
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLG9
Acetate
Phillips/Crosspoint
Phillips
#4
8"

$17.66 / each

Enter location to check availability
Phillips Screwdriver,#4,OAL 13 In,Hex
Catalog Page #  1117 

Price $17.66 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#4
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J191
Acetate
Phillips/Crosspoint
Phillips
#4
8"

$10.22 / each

Enter location to check availability
Screwdriver,Phillips,#4 x 8 In
Catalog Page #  1117 

Price $10.22 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#4
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLH7
Acetate
Slotted
Keystone Slotted
3/32"
2"

$5.21 / each

Enter location to check availability
Slotted Screwdriver,3/32,OAL 4 3/4 In,Rd
Catalog Page #  1117 

Price $5.21 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/32"
  • Shank Length2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J224
Acetate
Slotted
Keystone Slotted
1/8"
2"

$2.60 / each

Enter location to check availability
Cabinet Screwdriver,Slotted,1/8 x 2 In
Catalog Page #  1117 

Price $2.60 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/8"
  • Shank Length2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J223
Acetate
Slotted
Keystone Slotted
1/8"
2"

$2.60 / each

Enter location to check availability
Pocket Screwdriver,Slotted,1/8 x 2 In
Catalog Page #  1117 

Price $2.60 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/8"
  • Shank Length2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLH1
Acetate
Slotted
Keystone Slotted
1/8"
3"

$6.34 / each

Enter location to check availability
Slotted Screwdriver,1/8,OAL 5 3/4 In,Rd
Catalog Page #  1117 

Price $6.34 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/8"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J225
Acetate
Slotted
Keystone Slotted
1/8"
3"

$2.68 / each

Enter location to check availability
Cabinet Screwdriver,Slotted,1/8 x 3 In
Catalog Page #  1117 

Price $2.68 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/8"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLP9
Acetate
Slotted
Keystone Slotted
1/8"
3"

$5.92 / each

Enter location to check availability
Pocket Screwdriver,Slotted,1/8 In
Catalog Page #  1117 

Price $5.92 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/8"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLH2
Acetate
Slotted
Keystone Slotted
1/8"
4"

$5.62 / each

Enter location to check availability
Slotted Screwdriver,1/8,OAL 6 3/4 In,Rd
Catalog Page #  1117 

Price $5.62 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/8"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J226
Acetate
Slotted
Keystone Slotted
1/8"
4"

$2.83 / each

Enter location to check availability
Cabinet Screwdriver,Slotted,1/8 x 4 In
Catalog Page #  1117 

Price $2.83 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/8"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLH3
Acetate
Slotted
Keystone Slotted
1/8"
6"

$5.82 / each

Enter location to check availability
Slotted Screwdriver,1/8,OAL 8 3/4 In,Rd
Catalog Page #  1117 

Price $5.82 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/8"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J227
Acetate
Slotted
Keystone Slotted
1/8"
6"

$3.03 / each

Enter location to check availability
Cabinet Screwdriver,Slotted,1/8 x 6 In
Catalog Page #  1117 

Price $3.03 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/8"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J214
Acetate
Slotted
Keystone Slotted
3/16"
10"

$6.48 / each

Enter location to check availability
Cabinet Screwdriver,Slotted,3/16 x 10 In
Catalog Page #  1117 

Price $6.48 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length10"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J215
Acetate
Slotted
Keystone Slotted
3/16"
12"

$7.07 / each

Enter location to check availability
Cabinet Screwdriver,Slotted,3/16 x 12 In
Catalog Page #  1117 

Price $7.07 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J201
Acetate
Slotted
Keystone Slotted
3/16"
3"

$4.74 / each

Enter location to check availability
Screwdriver,Slotted,3/16 x 3 In
Catalog Page #  1117 

Price $4.74 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J203
Acetate
Slotted
Keystone Slotted
3/16"
3"

$5.23 / each

Enter location to check availability
Screwdriver,Slotted,3/16 x 3 In
Catalog Page #  1117 

Price $5.23 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J211
Acetate
Slotted
Keystone Slotted
3/16"
3"

$3.98 / each

Enter location to check availability
Cabinet Screwdriver,Slotted,3/16 x 3 In
Catalog Page #  1117 

Price $3.98 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLH9
Acetate
Slotted
Keystone Slotted
3/16"
3"

$8.76 / each

Enter location to check availability
Slotted Screwdriver,3/16,OAL 7 In,Rd
Catalog Page #  1117 

Price $8.76 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J202
Acetate
Slotted
Keystone Slotted
3/16"
4"

$5.64 / each

Enter location to check availability
Screwdriver,Slotted,3/16 x 4 In
Catalog Page #  1117 

Price $5.64 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLH4
Acetate
Slotted
Keystone Slotted
3/16"
4"

$8.63 / each

Enter location to check availability
Slotted Screwdriver,3/16,OAL 8 In,Rd
Catalog Page #  1117 

Price $8.63 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J212
Acetate
Slotted
Keystone Slotted
3/16"
6"

$4.62 / each

Enter location to check availability
Cabinet Screwdriver,Slotted,3/16 x 6 In
Catalog Page #  1117 

Price $4.62 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLH5
Acetate
Slotted
Keystone Slotted
3/16"
6"

$5.95 / each

Enter location to check availability
Slotted Screwdriver,3/16,OAL 10 In,Rd
Catalog Page #  1117 

Price $5.95 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLH6
Acetate
Slotted
Keystone Slotted
3/16"
8"

$10.97 / each

Enter location to check availability
Slotted Screwdriver,3/16,OAL 12 In,Rd
Catalog Page #  1117 

Price $10.97 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J213
Acetate
Slotted
Keystone Slotted
3/16"
8"

$5.37 / each

Enter location to check availability
Cabinet Screwdriver,Slotted,3/16 x 8 In
Catalog Page #  1117 

Price $5.37 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLJ3
Acetate
Slotted
Keystone Slotted
1/4"
12"

$10.13 / each

Enter location to check availability
Slotted Screwdriver,1/4,OAL 16.5 In,Hex
Catalog Page #  1117 

Price $10.13 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J216
Acetate
Slotted
Keystone Slotted
1/4"
1-1/2"

$4.12 / each

Enter location to check availability
Screwdriver,Slotted,1/4 x 1-1/2 In
Catalog Page #  1117 

Price $4.12 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length1-1/2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLH8
Acetate
Slotted
Keystone Slotted
1/4"
1-1/2"

$6.53 / each

Enter location to check availability
Slotted Screwdriver,1/4,OAL 4 In,Rd
Catalog Page #  1117 

Price $6.53 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length1-1/2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J204
Acetate
Slotted
Keystone Slotted
1/4"
4"

$6.56 / each

Enter location to check availability
Screwdriver,Slotted,1/4 x 4 In
Catalog Page #  1117 

Price $6.56 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J195
Acetate
Slotted
Keystone Slotted
1/4"
4"

$6.75 / each

Enter location to check availability
Screwdriver,Slotted,1/4 x 4 In
Catalog Page #  1117 

Price $6.75 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLJ1
Acetate
Slotted
Keystone Slotted
1/4"
4"

$10.84 / each

Enter location to check availability
Slotted Screwdriver,1/4,OAL 8 1/2 In,Hex
Catalog Page #  1117 

Price $10.84 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLJ2
Acetate
Slotted
Keystone Slotted
1/4"
6"

$9.51 / each

Enter location to check availability
Slotted Screwdriver,1/4,OAL 10.5 In,Hex
Catalog Page #  1117 

Price $9.51 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J209
Acetate
Slotted
Keystone Slotted
1/4"
6"

$6.85 / each

Enter location to check availability
Screwdriver,Slotted,1/4 x 6 In
Catalog Page #  1117 

Price $6.85 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLJ6
Acetate
Slotted
Keystone Slotted
5/16"
12"

$17.39 / each

Enter location to check availability
Slotted Screwdriver,5/16,OAL 17 In,Hex
Catalog Page #  1117 

Price $17.39 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLJ4
Acetate
Slotted
Keystone Slotted
5/16"
6"

$14.55 / each

Enter location to check availability
Slotted Screwdriver,5/16,OAL 11 In,Hex
Catalog Page #  1117 

Price $14.55 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J196
Acetate
Slotted
Keystone Slotted
5/16"
6"

$9.16 / each

Enter location to check availability
Screwdriver,Slotted,5/16 x 6 In
Catalog Page #  1117 

Price $9.16 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J205
Acetate
Slotted
Keystone Slotted
5/16"
6"

$7.56 / each

Enter location to check availability
Screwdriver,Slotted,5/16 x 6 In
Catalog Page #  1117 

Price $7.56 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
1CLJ5
Acetate
Slotted
Keystone Slotted
5/16"
8"

$11.96 / each

Enter location to check availability
Slotted Screwdriver,5/16,OAL 13 In,Hex
Catalog Page #  1117 

Price $11.96 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J210
Acetate
Slotted
Keystone Slotted
5/16"
8"

$9.26 / each

Enter location to check availability
Screwdriver,Slotted,5/16 x 8 In
Catalog Page #  1117 

Price $9.26 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J207
Acetate
Slotted
Keystone Slotted
3/8"
10"

$10.97 / each

Enter location to check availability
Screwdriver,Slotted,3/8 x 10 In
Catalog Page #  1117 

Price $10.97 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length10"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J208
Acetate
Slotted
Keystone Slotted
3/8"
12"

$11.80 / each

Enter location to check availability
Screwdriver,Slotted,3/8 x 12 In
Catalog Page #  1117 

Price $11.80 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J197
Acetate
Slotted
Keystone Slotted
3/8"
8"

$10.73 / each

Enter location to check availability
Screwdriver,Slotted,3/8 x 8 In
Catalog Page #  1117 

Price $10.73 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J206
Acetate
Slotted
Keystone Slotted
3/8"
8"

$10.22 / each

Enter location to check availability
Screwdriver,Slotted,3/8 x 8 In
Catalog Page #  1117 

Price $10.22 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J198
Acetate
Slotted
Keystone Slotted
1/2"
10"

$11.56 / each

Enter location to check availability
Screwdriver,Slotted,1/2 x 10 In
Catalog Page #  1117 

Price $11.56 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/2"
  • Shank Length10"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
10J199
Acetate
Slotted
Keystone Slotted
1/2"
12"

$12.44 / each

Enter location to check availability
Screwdriver,Slotted,1/2 x 12 In
Catalog Page #  1117 

Price $12.44 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/2"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More