Skip Content

Screwdriver Bit Set,1/4 Hex Dr,51 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Screwdriver Bit Set, 1/4 Hex Dr, 51 Pc

Price $40.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 29201 (Change)

Go

Invalid Zip Code

WEST COLUMBIA branch 168

  • Item # 1VXP5
  • Mfr. Model # 1VXP5
  • NSN # 
  • UNSPSC # 27112710
  • Catalog Page # 989
  • Shipping Weight 1.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScrewdriver Bit Set
  • Number of Pieces51
  • Shank Size (In.)1/4 Hex
  • MaterialAlloy Tool Steel
  • ApplicationFor Driving Heat Treated Screws, Such As Sheet Metal, Self Tapping And Self Drilling Screws With Screwguns And Cordless Or Electric Drills
  • Includes(14) 2" Power Bits of Phillips, Pozi, Slotted, Square End, Torx(R), (7) Nut Setters, SAE 3/16-7/16", (6) Hex Bits SAE 3/32-1/4", (3) Pozi Bits, (5) Phillips Bits, (7) Star Bits, (8) Square Bits, (1) Magnetic Holder, Master Kit, No Screwdriver Handle
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This screwdriver bit set is all you need for driving heat-treated screws, such as sheet metal, self-tapping and self-drilling screws with screw guns and cordless or electric drills. Bits are constructed of alloy tool steel.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.