Skip Content

Sandblaster,Pressure-Feed,80lb,65-125psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sandblaster, Pressure-Feed, 80lb, 65-125psi

WESTWARD

Price: $304.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 34769 (Change)

Go

Invalid Zip Code

ORLANDO branch 580

  • Item # 10Z914
  • Mfr. Model # 10Z914
  • UNSPSC # 23101517
  • Catalog Page # 3390
  • Shipping Weight 48.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSandblaster
  • TypePressure-Feed
  • Hopper Capacity (Lb.)80
  • Hopper MaterialSteel
  • Tank Dimension (In.)10.6 x 24.9
  • MaterialSteel,Rubber,Plastic,Ceramic
  • Air Pressure (PSI)65 to 125
  • CFM Required @ 80 PSI9 with 3/32" Nozzle, 11 with 7/64" Nozzle, 13 with 1/8" Nozzle, 18 with 9/64" Nozzle
  • Hose Length (Ft.)8
  • ApplicationFor Removing Rust, Scale, Paint, and Dirt From Metals, Wood, Brick, and Stone
  • Includes8 Ft Hose, Blast Gun, 4 Ceramic Nozzles and Protective Hood

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Powerful, portable pressure-feed blaster can be rolled to wherever they are needed for removing rust, scale, paint, and dirt from metals, wood, brick, and stone.
Includes 8-ft. hose, 4 ceramic nozzles, and an air line filter and pressure gauge to control airflow. Features recessed top for easy filling.

Product content provided by supplier

Repair Parts

Displaying repair parts for model:
  • 10Z914

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Sandblaster and Media use
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Jaybewon is loaded.
Additional information about Jaybewon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Westward Sandblaster # 10Z914 would be able to use any of the blast media that Grainger carries except for the Coal Slag media.

Thank you for using Grainger Ask and Answer.
2 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year ago
by
Read all my Q&A
 
Please wait while more information about Rouser is loaded.
Additional information about Rouser could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, with the correct amount of abrasive in the tank, close the gasket, then open the air supply valve. Check for air leaks at the filer cap as you begin to pressurize the tank from the compressor. If need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Rouser is loaded.
Additional information about Rouser could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for bringing this error to our attention. The CFM Required @ 80 PSI should read 9 with 3/32 In Nozzle, 11 with 7/64 In Nozzle, 13 with 1/8 In Nozzle and 18 with 9/64 In Nozzle. Thank you for using Grainger Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years ago
by
Read all my Q&A
 
Please wait while more information about BobT2 is loaded.
Additional information about BobT2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This unit can be used with walnut shell media.
Thank you for using Grainger Ask and Answer
2 years ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 of 1
1 of 1