Skip Content

Abrasive Blaster,Press,45lb,60-125psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Abrasive Blaster, Press, 45lb, 60-125psi

Price $230.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10Z913
  • Mfr. Model # 10Z913
  • UNSPSC # 23101517
  • Catalog Page # 3018
  • Shipping Weight 33.27 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful, portable pressure-feed blaster can be rolled to wherever they are needed for removing rust, scale, paint, and dirt from metals, wood, brick, and stone.
Includes 8-ft. hose, 4 ceramic nozzles, valve gun, filling funnel, protective hood. and an air line filter and pressure gauge to control airflow.

View More

Technical Specs

  • Item Abrasive Blaster
  • Type Pressure-Feed
  • Hopper Capacity (Lb.) 45
  • Hopper Material Steel
  • Tank Dimension (In.) 10 x 15 In
  • Material Steel,Rubber,Plastic,Ceramic
  • Air Pressure (PSI) 60 to 125
  • CFM Required @ 80 PSI 9 with 3/32" Nozzle, 11 with 7/64" Nozzle, 13 with 1/8" Nozzle, 18 with 9/64" Nozzle
  • Hose Length (Ft.) 8
  • Application For Removing Rust, Scale, Paint, and Dirt From Metals, Wood, Brick, and Stone
  • Includes 8 Ft Hose, Control Valve Gun, 4 Ceramic Nozzles, Filling Funnel and Protective Hood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about jackcattle is loaded.
Additional information about jackcattle could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: An air compressor provides CFM, it will give you a certain CFM at a rated PSI. That’s the power it will be able to handle at that PSI. A blast cabinet uses CFM, therefore that is the required CFM that It need to operate correctly.

Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about praxair is loaded.
Additional information about praxair could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the owners manual this equipmant can be used with Abrasive powders or liquids.

Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-08 T19:57:44.689-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10Z913, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:44.690-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10Z913, prod, sort_default
1 of 1