Skip Content

Self-Retracting 6-3/8" Safety Utility Knife, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Self-Retracting 6-3/8" Safety Utility Knife, 1 EA

Price $9.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12F751
  • Mfr. Model # 12F751
  • UNSPSC # 27111503
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Utility Knife
  • Blade Operation Self-Retracting
  • Blade Type Double Sided Utility
  • Blade Change Quick-Change Release
  • Overall Length 6-3/8"
  • Blade Material SK5 Steel
  • Handle Color Silver/Blue
  • Handle Material Aluminum/ABS/TPE
  • Number of Blades Included 3
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Overall Width 2-1/8"
  • Position 1
  • Overall Thickness 1-1/8"
  • Handle Type Soft Grip
  • Application General Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 3reviewers.
Rated 1 out of 5 by Piece of junk. spring broke when opening to install blade. Would never buy again. January 22, 2014
Rated 1 out of 5 by These cutters all fell apart within a few weeks. We had to duct tape them together. I will not reorder these - ever. I'll use a car key before I purchase these again July 24, 2012
Rated 1 out of 5 by This knife has a locking latch that is very hard to close. Poor structure as far as replacing the blade is difficult. July 18, 2012
  • 2016-02-08 T19:57:45.912-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_12F751, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about joemehi01 is loaded.
Additional information about joemehi01 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The part number for the replacement blade is 2WA19. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:57:51.585-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12F751, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:51.586-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12F751, prod, sort_default
1 of 1