Skip Content

Rotary Drum Pump,Oil/Fuel,Output 7 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rotary Drum Pump, Oil/Fuel, Output 7 oz

TM

Price $212.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NUD7
  • Mfr. Model # 5NUD7
  • UNSPSC # 40151529
  • Catalog Page # 1214
  • Shipping Weight 8.97 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rotary barrel pump with aluminum die cast pump body; heavy duty die cast rotor and vanes. Professional rotary pump, ideal for use within industrial and automotive applications. Pump includes aluminum die cast pump body, crank fitted with aluminum die cast pump handle, bung nut threads, discharge spout, and suction tube.

View More

Technical Specs

  • Item Rotary Drum Pump
  • Type Oil and Fuel
  • Container Size 15-55 Gal
  • Output 7 oz. Per Rotation
  • For Use With Gasoline, Diesel, Kerosene, and Lubricating Oils Up To SAE 60
  • Includes Pump With 1 In Inlet, 2 In Drum Bung, Steel Discharge Spout, Pump Handle, 3 Piece Threaded Suction Tube
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Tube in Drum too short. When its at the bottom handle can not full rotate. Great except for this flaw January 25, 2013
  • 2016-05-02 T01:45:37.907-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5NUD7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.