Skip Content

Silver Rolling Cabinet, Width: 27", Depth: 18", Height: 41" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Silver Rolling Cabinet, Width: 27", Depth: 18", Height: 41"

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2VYX8
  • Mfr. Model # 2VYX8
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 188.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rolling Cabinet
  • Width 27"
  • Depth 18"
  • Height 41"
  • Number of Drawers 7
  • Color Silver
  • Drawer Capacity 75 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 10,722 cu. in.
  • Load Rating 1200 lb.
  • Caster Size 5 x 2"
  • Material Stainless Steel
  • Gauge Bottom 14, Top 20, Sides and Drawers 22
  • Caster Type Plastic, (2) Fixed w/Lock, (2) Swivel
  • Locking System Internal Keyed Lock
  • Handles Tubular Metal
  • Configuration 22-1/3W Center Bank: (1) 16-1/2D x 4H, (4) 16-1/2D x 3H, (2) 16-1/2D x 6H
  • Finish Matte
  • Features Position Latch Drawers, Sidewall Post Construction
  • For Use With 2YVX7
  • Includes Vinyl Mat And Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.