Skip Content

Red Rolling Cabinet, Heavy Duty, Width: 72-1/4", Depth: 24", Height: 40-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Red Rolling Cabinet, Heavy Duty, Width: 72-1/4", Depth: 24", Height: 40-1/2"

Price $5,237.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32H861
  • Mfr. Model # 32H861
  • UNSPSC # 24112401
  • Catalog Page # 950
  • Catalog Group # G7171
  • Shipping Weight 649.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Create a mobile workstation that also stores and organizes your tools with this versatile cabinet/workstation. Built-in, preassembled casters easily transport necessary tools just about anywhere in your facility. Full-extension drawers easily slide out on ball bearings. Heavy-duty keyed lock gives you peace of mind that your tools will remain safe and secure when not in use.

View More

Technical Specs

  • Item Rolling Cabinet
  • Series Heavy Duty
  • Width 72-1/4"
  • Depth 24"
  • Height 40-1/2"
  • Number of Drawers 16
  • Color Red
  • Drawer Capacity 130 lb. to 200 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 33,769 cu. in.
  • Load Rating 3300 lb.
  • Caster Size 6 x 2"
  • Material Steel
  • Gauge Drawers: 16, Body: 18
  • Caster Type Roller Bearing, (4) Fixed w/Lock, (2) Swivel
  • Locking System Internal Keyed Lock, Cylindrical
  • Handles (1) Comfort Grip Tubular Side
  • Configuration Left Bank: 16-1/8W x 21D, (1) 9-1/4H, (3) 2-15/16H, (2) 6-1/8H, Center Bank: (1) 48W x 21D x 5-1/8H, 29-5/8W x 21D: (2) 2-15/16H, (1) 9-1/8H, (1) 6-1/8H, Right Bank: 16-1/8W x 21D, (4) 2-15/16H, (1) 17H
  • Finish Glossy Powder Coated
  • Features Polyurethane Casters, Aluminum Drawer Pulls
  • Includes 2 Keys, Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.