Skip Content

 
Rolling Cabinet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rolling Cabinet

WESTWARD


Technical Specs

  • ItemRolling Cabinet 
  • SeriesHeavy Duty 
  • Width26-11/16" 
  • Depth18" 
  • Drawer Capacity80 lb. 
Height
Please Select
Number of Drawers
Please Select
Color
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Height
Number of Drawers
Color
Availability
Price
Qty
32H886
33-5/16"
3
Black

$461.50 / each

Rolling Cabinet,26 x18 x33-13/16 In,Blk
Catalog Page #  1029 

Price: $461.50 / each

Technical Specs

  • ItemRolling Cabinet
  • SeriesHeavy Duty
  • Width26-11/16"
  • Depth18"
  • Height33-5/16"
  • Number of Drawers3
  • ColorBlack
  • Drawer Capacity80 lb.
32H887
33-5/16"
3
Blue

$461.50 / each

Rolling Cabinet,26x18 x33-13/16,Blue
Catalog Page #  1029 

Price: $461.50 / each

Technical Specs

  • ItemRolling Cabinet
  • SeriesHeavy Duty
  • Width26-11/16"
  • Depth18"
  • Height33-5/16"
  • Number of Drawers3
  • ColorBlue
  • Drawer Capacity80 lb.
32H885
33-5/16"
3
Red

$461.50 / each

Rolling Cabinet,26 x18 x33-13/16 In,Red
Catalog Page #  1029 

Price: $461.50 / each

Technical Specs

  • ItemRolling Cabinet
  • SeriesHeavy Duty
  • Width26-11/16"
  • Depth18"
  • Height33-5/16"
  • Number of Drawers3
  • ColorRed
  • Drawer Capacity80 lb.
32H895
33-5/16"
5
Black

$514.50 / each

Rolling Cabinet,26 x18 x33-5/16 In,Black
Catalog Page #  1029 

Price: $514.50 / each

Technical Specs

  • ItemRolling Cabinet
  • SeriesHeavy Duty
  • Width26-11/16"
  • Depth18"
  • Height33-5/16"
  • Number of Drawers5
  • ColorBlack
  • Drawer Capacity80 lb.
32H896
33-5/16"
5
Blue

$514.50 / each

Rolling Cabinet,26 x 18 x33-5/16 In,Blue
Catalog Page #  1029 

Price: $514.50 / each

Technical Specs

  • ItemRolling Cabinet
  • SeriesHeavy Duty
  • Width26-11/16"
  • Depth18"
  • Height33-5/16"
  • Number of Drawers5
  • ColorBlue
  • Drawer Capacity80 lb.
32H894
33-5/16"
5
Red

$514.50 / each

Rolling Cabinet,26 x 18 x 33-5/16 In,Red
Catalog Page #  1029 

Price: $514.50 / each

Technical Specs

  • ItemRolling Cabinet
  • SeriesHeavy Duty
  • Width26-11/16"
  • Depth18"
  • Height33-5/16"
  • Number of Drawers5
  • ColorRed
  • Drawer Capacity80 lb.
32H889
39-7/16"
7
Black

$608.50 / each

Rolling Cabinet,26 x18 x39-7/16 In,Black
Catalog Page #  1029 

Price: $608.50 / each

Technical Specs

  • ItemRolling Cabinet
  • SeriesHeavy Duty
  • Width26-11/16"
  • Depth18"
  • Height39-7/16"
  • Number of Drawers7
  • ColorBlack
  • Drawer Capacity80 lb.
32H890
39-7/16"
7
Blue

$608.50 / each

Rolling Cabinet,26 x18 x39-7/16 In,Blue
Catalog Page #  1029 

Price: $608.50 / each

Technical Specs

  • ItemRolling Cabinet
  • SeriesHeavy Duty
  • Width26-11/16"
  • Depth18"
  • Height39-7/16"
  • Number of Drawers7
  • ColorBlue
  • Drawer Capacity80 lb.
32H888
39-7/16"
7
Red

$608.50 / each

Rolling Cabinet,26 x18 x39-7/16 In,Red
Catalog Page #  1029 

Price: $608.50 / each

Technical Specs

  • ItemRolling Cabinet
  • SeriesHeavy Duty
  • Width26-11/16"
  • Depth18"
  • Height39-7/16"
  • Number of Drawers7
  • ColorRed
  • Drawer Capacity80 lb.