Skip Content

Red Rolling Cabinet, Heavy Use, Width: 26-1/2", Depth: 18", Height: 34" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Red Rolling Cabinet, Heavy Use, Width: 26-1/2", Depth: 18", Height: 34"

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1RC75
  • Mfr. Model # 1RC75
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Catalog Group # D0648
  • Shipping Weight 124.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rolling Cabinet
  • Series Heavy Use
  • Width 26-1/2"
  • Depth 18"
  • Height 34"
  • Number of Drawers 6
  • Color Red
  • Drawer Capacity 75 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 8245 cu. in.
  • Load Rating 1200 lb.
  • Caster Size 5" x 2"
  • Material Steel
  • Gauge 20
  • Work Surface Material MDF
  • Caster Wheel Material Plastic
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Locking System Internal Keyed Lock
  • Handles Tubular
  • Configuration Center Bank: (4) 26-1/2" W x 16-1/2" D x 4" H, (2) 26-1/2" W x 16-1/2" D x 6" H
  • Finish Gloss
  • Features Detent Drawer Locking System, Removable Work Surface
  • Includes Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.