Skip Content

Rechargeable Flashlights,LED,12 Lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rechargeable Flashlights, LED, 12 Lm

Price $25.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RHP3
  • Mfr. Model # 5RHP3
  • UNSPSC # 39111702
  • Catalog Page # 749
  • Shipping Weight 0.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFailsafe Rechargeable Flashlights
  • Lamp TypeLED
  • Battery Size1.0V
  • Battery TypeNiMH
  • Number of Batteries1
  • Batteries IncludedYes
  • Battery Burn Time4 hr.
  • Length6"
  • Diameter1-5/8"
  • Lumens12
  • FocusFixed
  • Beam Distance31 ft.
  • Body ColorWhite/Brown
  • Body MaterialPlastic
  • Charging Time6 hr.
  • Impact ResistanceNot Specified
  • Lamp Life50,000 hr.
  • Lens MaterialPolycarbonate
  • Light Output12 lm
  • Light Output ModesHigh, Medium, Low, Strobe
  • Switch TypePush Button
  • Safety RatingNot Specified
  • Water Penetration RatingNot Specified
  • IncludesBuilt-In AC Adaptor
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Your nickname is too short, Someone already has that nickname, Your nickname can only have letters and numbers. Your website has gone from one of the best to one of the worst!!!!!
1 year ago
by
Read all my Q&A
 
Please wait while more information about Mike79 is loaded.
Additional information about Mike79 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This flashlight has a built-In AC adaptor and includes an A/C charger. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
looking to purchase for an operating room in case of power outages and need on to be on a portable computer on wheels that stays plugged in.
2 years, 5 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This does not plug into a wall socket it uses batteries.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T20:03:19.410-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RHP3, prod, sort_default
1 of 1
  • 2015-07-02T20:03:19.412-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RHP3, prod, sort_default
1 of 1