Skip Content

 
Ratcheting Open End SAE Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ratcheting Open End SAE Ratcheting Combination Wrench


Technical Specs

  • ItemRatcheting Combination Wrench 
  • Wrench StyleRatcheting Open End 
  • ReversingNo 
  • SAE or MetricSAE 
  • Number of Points12 
  • FinishFull Polish 
  • MaterialChrome Vanadium Steel 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Size
Please Select
Overall Length
Please Select

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Overall Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
35Z095
3/8"
6-11/32"

$13.49 / each

Ratchet Combo Wrench,3/8 In,12 Pt
Catalog Page #  1106 

Price $13.49 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleRatcheting Open End
  • ReversingNo
  • SAE or MetricSAE
  • Size3/8"
  • Number of Points12
  • Overall Length6-11/32"
  • FinishFull Polish
  • MaterialChrome Vanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
35Z097
7/16"
7-1/16"

$14.03 / each

Ratchet Combo Wrench,7/16 In,12 Pt
Catalog Page #  1106 

Price $14.03 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleRatcheting Open End
  • ReversingNo
  • SAE or MetricSAE
  • Size7/16"
  • Number of Points12
  • Overall Length7-1/16"
  • FinishFull Polish
  • MaterialChrome Vanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
35Z099
1/2"
8-1/4"

$14.91 / each

Ratchet Combo Wrench,1/2 In,12 Pt
Catalog Page #  1106 

Price $14.91 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleRatcheting Open End
  • ReversingNo
  • SAE or MetricSAE
  • Size1/2"
  • Number of Points12
  • Overall Length8-1/4"
  • FinishFull Polish
  • MaterialChrome Vanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
35Z098
9/16"
7-1/2"

$14.91 / each

Ratchet Combo Wrench,9/16 In,12 Pt
Catalog Page #  1106 

Price $14.91 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleRatcheting Open End
  • ReversingNo
  • SAE or MetricSAE
  • Size9/16"
  • Number of Points12
  • Overall Length7-1/2"
  • FinishFull Polish
  • MaterialChrome Vanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
35Z096
5/8"
6-19/32"

$16.94 / each

Ratchet Combo Wrench,5/8 In,12 Pt
Catalog Page #  1106 

Price $16.94 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleRatcheting Open End
  • ReversingNo
  • SAE or MetricSAE
  • Size5/8"
  • Number of Points12
  • Overall Length6-19/32"
  • FinishFull Polish
  • MaterialChrome Vanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
35Z094
15mm
7-15/16"

$15.85 / each

Ratchet Combo Wrench,15mm,12 Pt
Catalog Page #  1106 

Price $15.85 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleRatcheting Open End
  • ReversingNo
  • SAE or MetricSAE
  • Size15mm
  • Number of Points12
  • Overall Length7-15/16"
  • FinishFull Polish
  • MaterialChrome Vanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)