Skip Content

 
Project Center close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Project Center

WESTWARD


Technical Specs

  • ItemProject Center 
  • ColorRed 
  • Drawer Capacity35 lb. 
Series
Please Select
Width
Please Select
Depth
Please Select
Height
Please Select
Number of Drawers
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Series
Width
Depth
Height
Number of Drawers
Availability
Price
Qty
1RC70
Deluxe
26-1/2"
18"
35-13/64"
5

Limited Quantity Available

$351.75 / each

Project Center,26-1/2x18x35-1/5 In,Red
Catalog Page #  1060 

Price: $351.75 / each

Technical Specs

  • ItemProject Center
  • SeriesDeluxe
  • Width26-1/2"
  • Depth18"
  • Height35-13/64"
  • Number of Drawers5
  • ColorRed
  • Drawer Capacity35 lb.
4FB50
33-3/4"
19-3/4"
34-5/16"
3

$260.75 / each

Project Center,33-3/4x19-3/4x34-1/3 In
Catalog Page #  1060 

Price: $260.75 / each

Technical Specs

  • ItemProject Center
  • Width33-3/4"
  • Depth19-3/4"
  • Height34-5/16"
  • Number of Drawers3
  • ColorRed
  • Drawer Capacity35 lb.