Skip Content

Portable Power Source, Crank 120A,12V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Power Source, Crank 120A, 12V

Clearance Price $17.00 / each

Price $95.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YMN3
  • Mfr. Model # 1YMN3
  • UNSPSC # 26111710
  • Catalog Page # N/A
  • Shipping Weight 9.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Power Source
  • Cranking Amps120A
  • Amp Hours10Ah
  • Peak Amps350
  • Voltage Rating12V
  • Manual (M)/Automatic (A)M
  • Charge Time24 hrs.
  • Overall Width4-1/2"
  • Overall Height8-3/4"
  • Overall Depth9-1/4"
  • Cable Gauge#8 AWG
  • Cable Length32"
  • Test Feature3 second 200 Amp, Resistive Load Cycles
  • Timer1 Hour
  • StandardsUL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: CA.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Does not do a good job on cars with real low batteries. No power after starting one vehicle, if you need to start two cars this is not a unit for you. Disappointed, get a more powerful unit. January 30, 2013
  • 2015-07-05T21:13:59.079-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1YMN3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
item # and mfg model for this unit 1YMN3
9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are no replacement parts available for this item.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:31:39.501-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YMN3, prod, sort_default
1 of 1
  • 2015-07-05T20:31:39.503-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YMN3, prod, sort_default
1 of 1