Skip Content

 
Portable Tool Chest close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Tool Chest

WESTWARD


Technical Specs

  • ItemPortable Tool Chest 
Material
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Color
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Material
Overall Width
Overall Depth
Overall Height
Color
Availability
Price
Qty
10J166
Plastic, Steel
20-1/2"
8-5/8"
11-1/4"
Red

$88.90 / each

Tool Chest,20-1/2 Wx8-5/8 Dx11-1/4 H,Red
Catalog Page #  1034 

Price: $88.90 / each

Technical Specs

  • ItemPortable Tool Chest
  • MaterialPlastic, Steel
  • Overall Width20-1/2"
  • Overall Depth8-5/8"
  • Overall Height11-1/4"
  • ColorRed
10J165
Plastic, Steel
20-1/2"
8-5/8"
13-3/4"
Red

$120.70 / each

Tool Chest,20-1/2 Wx8-5/8 Dx13-3/4 H,Red
Catalog Page #  1034 

Price: $120.70 / each

Technical Specs

  • ItemPortable Tool Chest
  • MaterialPlastic, Steel
  • Overall Width20-1/2"
  • Overall Depth8-5/8"
  • Overall Height13-3/4"
  • ColorRed
30RZ32
Polypropylene, Steel
23"
10-1/2"
13-1/2"
Black

$69.50 / each

Portable Tool Chest,Polypropylene,Steel
Catalog Page #  NA

Price: $69.50 / each

Technical Specs

  • ItemPortable Tool Chest
  • MaterialPolypropylene, Steel
  • Overall Width23"
  • Overall Depth10-1/2"
  • Overall Height13-1/2"
  • ColorBlack