Skip Content

 
Portable Tool Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Tool Box


Technical Specs

  • Item Portable Tool Box 
Material
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
24 Products
Compare /
Product #
Mfr.
Model #
Material
Overall Width
Overall Depth
Overall Height
Color
Price
Qty
Please use Qty box to add item(s) to cart.
2H178
Plastic
16-1/4"
9"
12-1/2"
Red

$31.41 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $31.41 / each

Price $34.90 / each

Technical Specs

  • Item Portable Tool Box
  • Material Plastic
  • Overall Width 16-1/4"
  • Overall Depth 9"
  • Overall Height 12-1/2"
  • Color Red
44ZJ83
Plastic, Steel
11-13/16"
6-13/32"
5-11/16"
Black

$29.60 / each

Enter location to check availability
Catalog Page #  NA

Price $29.60 / each

Technical Specs

  • Item Portable Tool Box
  • Material Plastic, Steel
  • Overall Width 11-13/16"
  • Overall Depth 6-13/32"
  • Overall Height 5-11/16"
  • Color Black
44ZJ82
Plastic, Steel
16"
7"
7-1/2"
Black

$34.50 / each

Enter location to check availability
Catalog Page #  NA

Price $34.50 / each

Technical Specs

  • Item Portable Tool Box
  • Material Plastic, Steel
  • Overall Width 16"
  • Overall Depth 7"
  • Overall Height 7-1/2"
  • Color Black
44ZJ90
Plastic, Steel
20"
7"
7-7/8"
Black

$44.05 / each

Enter location to check availability
Catalog Page #  NA

Price $44.05 / each

Technical Specs

  • Item Portable Tool Box
  • Material Plastic, Steel
  • Overall Width 20"
  • Overall Depth 7"
  • Overall Height 7-7/8"
  • Color Black
44ZJ84
Plastic, Steel
20"
7-7/8"
9"
Black

$55.70 / each

Enter location to check availability
Catalog Page #  NA

Price $55.70 / each

Technical Specs

  • Item Portable Tool Box
  • Material Plastic, Steel
  • Overall Width 20"
  • Overall Depth 7-7/8"
  • Overall Height 9"
  • Color Black
13T135
Plastic, Steel
23-1/2"
8-1/4"
9"
Red

$64.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $64.00 / each

Price $67.85 / each

Technical Specs

  • Item Portable Tool Box
  • Material Plastic, Steel
  • Overall Width 23-1/2"
  • Overall Depth 8-1/4"
  • Overall Height 9"
  • Color Red
44ZJ86
Plastic, Steel
24"
8"
9"
Black

$71.40 / each

Enter location to check availability
Catalog Page #  NA

Price $71.40 / each

Technical Specs

  • Item Portable Tool Box
  • Material Plastic, Steel
  • Overall Width 24"
  • Overall Depth 8"
  • Overall Height 9"
  • Color Black
44ZJ88
Plastic, Steel
30"
8"
9"
Black

$87.10 / each

Enter location to check availability
Catalog Page #  NA

Price $87.10 / each

Technical Specs

  • Item Portable Tool Box
  • Material Plastic, Steel
  • Overall Width 30"
  • Overall Depth 8"
  • Overall Height 9"
  • Color Black
30RZ38
Polypropylene
14"
8"
6-5/16"
Black

$10.64 / each

Enter location to check availability
Catalog Page #  955 

Price $10.64 / each

Technical Specs

  • Item Portable Tool Box
  • Material Polypropylene
  • Overall Width 14"
  • Overall Depth 8"
  • Overall Height 6-5/16"
  • Color Black
30RZ37
Polypropylene
17"
9-13/32"
9"
Black

$17.73 / each

Enter location to check availability
Catalog Page #  955 

Price $17.73 / each

Technical Specs

  • Item Portable Tool Box
  • Material Polypropylene
  • Overall Width 17"
  • Overall Depth 9-13/32"
  • Overall Height 9"
  • Color Black
30RZ36
Polypropylene
20"
10-5/16"
9"
Black

$36.20 / each

Enter location to check availability
Catalog Page #  955 

Price $36.20 / each

Technical Specs

  • Item Portable Tool Box
  • Material Polypropylene
  • Overall Width 20"
  • Overall Depth 10-5/16"
  • Overall Height 9"
  • Color Black
30RZ35
Polypropylene
23-1/2"
10-13/16"
10-5/16"
Black

$50.65 / each

Enter location to check availability
Catalog Page #  955 

Price $50.65 / each

Technical Specs

  • Item Portable Tool Box
  • Material Polypropylene
  • Overall Width 23-1/2"
  • Overall Depth 10-13/16"
  • Overall Height 10-5/16"
  • Color Black
30RZ34
Polypropylene
26"
10"
9-13/16"
Black

$41.30 / each

Enter location to check availability
Catalog Page #  955 

Price $41.30 / each

Technical Specs

  • Item Portable Tool Box
  • Material Polypropylene
  • Overall Width 26"
  • Overall Depth 10"
  • Overall Height 9-13/16"
  • Color Black
36Y011
Polypropylene, Steel
16"
7"
7-1/2"
Red

$24.28 / each

Enter location to check availability
Catalog Page #  955 

Price $24.28 / each

Technical Specs

  • Item Portable Tool Box
  • Material Polypropylene, Steel
  • Overall Width 16"
  • Overall Depth 7"
  • Overall Height 7-1/2"
  • Color Red
36Y010
Polypropylene, Steel
19-1/4"
6"
4"
Red

$18.38 / each

Enter location to check availability
Catalog Page #  955 

Price $18.38 / each

Technical Specs

  • Item Portable Tool Box
  • Material Polypropylene, Steel
  • Overall Width 19-1/4"
  • Overall Depth 6"
  • Overall Height 4"
  • Color Red
36Y008
Polypropylene, Steel
20"
7-7/8"
9"
Red

$36.35 / each

Enter location to check availability
Catalog Page #  955 

Price $36.35 / each

Technical Specs

  • Item Portable Tool Box
  • Material Polypropylene, Steel
  • Overall Width 20"
  • Overall Depth 7-7/8"
  • Overall Height 9"
  • Color Red
2CZY6
Polypropylene, Steel
20"
8-5/8"
9-1/2
Red

$58.50 / each

Enter location to check availability
Catalog Page #  955 

Price $58.50 / each

Technical Specs

  • Item Portable Tool Box
  • Material Polypropylene, Steel
  • Overall Width 20"
  • Overall Depth 8-5/8"
  • Overall Height 9-1/2
  • Color Red
32PK25
Steel
11-13/16"
6-13/32"
5-45/64"
Red

$31.40 / each

Enter location to check availability
Catalog Page #  955 

Price $31.40 / each

Technical Specs

  • Item Portable Tool Box
  • Material Steel
  • Overall Width 11-13/16"
  • Overall Depth 6-13/32"
  • Overall Height 5-45/64"
  • Color Red
10J170
Steel
17"
8"
7"
Red

$57.30 / each

Enter location to check availability
Catalog Page #  955 

Price $57.30 / each

Technical Specs

  • Item Portable Tool Box
  • Material Steel
  • Overall Width 17"
  • Overall Depth 8"
  • Overall Height 7"
  • Color Red
10J171
Steel
17"
8"
8-1/4"
Red

$63.50 / each

Enter location to check availability
Catalog Page #  955 

Price $63.50 / each

Technical Specs

  • Item Portable Tool Box
  • Material Steel
  • Overall Width 17"
  • Overall Depth 8"
  • Overall Height 8-1/4"
  • Color Red
10J169
Steel
18"
10"
12-5/8"
Black

$125.10 / each

Enter location to check availability
Catalog Page #  955 

Price $125.10 / each

Technical Specs

  • Item Portable Tool Box
  • Material Steel
  • Overall Width 18"
  • Overall Depth 10"
  • Overall Height 12-5/8"
  • Color Black
10J160
Steel
22"
10"
12-5/8"
Black

$142.80 / each

Enter location to check availability
Catalog Page #  955 

Price $142.80 / each

Technical Specs

  • Item Portable Tool Box
  • Material Steel
  • Overall Width 22"
  • Overall Depth 10"
  • Overall Height 12-5/8"
  • Color Black
10J162
Steel
24"
8"
9"
Red

$101.10 / each

Enter location to check availability
Catalog Page #  955 

Price $101.10 / each

Technical Specs

  • Item Portable Tool Box
  • Material Steel
  • Overall Width 24"
  • Overall Depth 8"
  • Overall Height 9"
  • Color Red
10J164
Steel
30"
8"
9"
Red

$72.95 / each

Enter location to check availability
Catalog Page #  955 

Price $72.95 / each

Technical Specs

  • Item Portable Tool Box
  • Material Steel
  • Overall Width 30"
  • Overall Depth 8"
  • Overall Height 9"
  • Color Red
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More