Skip Content

Port. Power Source,Crank 800/600A,12/24V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Port. Power Source, Crank 800/600A, 12/24V

Price $385.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3LE86
  • Mfr. Model # 3LE86
  • NSN # 6110-01-481-1442
  • UNSPSC # 26111704
  • Catalog Page # 1142
  • Shipping Weight 43.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rechargeable cordless unit provides portable and emergency power you can count on for spotlights, air compressors, radios, cellular phones, and small appliances. On/Off switch and reverse polarity indicator for safety. AC adapter allows charging from any standard 120V/60 Hz outlet. Storage compartment prevents clamps from making unwanted contact.
Also charges and jump-starts 24VDC batteries when used in series. Heavy-duty 400A thermoclamps. Powered by 2 sealed lead-acid 12V batteries.

View More

Technical Specs

  • Item Portable Power Source
  • Cranking Amps 800/600A
  • Amps 34 hr.
  • Amp Hours 34Ah
  • Peak Amps 2000
  • Voltage Rating 12/24V
  • Overall Width 13-1/2"
  • Overall Height 15-1/2"
  • Overall Depth 7"
  • Cable Gauge #2 AWG
  • Cable Length 50"
  • Includes 1.5 Amperes Charger, DC-DC Extension Cord and a 12 Volts Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by We've purchased two of the Westward Portable Power Source, Crank 800/600A, 12/24V units within the last year however, after approximately 20 charges (onboard battery replenishment), the units stopped working. Two separate chargers. . . Same results! June 12, 2015
  • 2016-02-06 T20:03:32.624-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3LE86, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(7 Questions : 7 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Could you please send me the owners manual for the 3LE86P Portable Power Source?
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about GentleDove is loaded.
Additional information about GentleDove could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
My company will be ordering one of these power sources soon.
We will need the owners manual to review for training purposes.
10 months ago
by
Read all my Q&A
 
Please wait while more information about Freeportechcoordinator is loaded.
Additional information about Freeportechcoordinator could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Repair

Wall charger is not making good contact with the unit, you have to pull the cord to the side and hold it before it will charge. Is this repairable? And who would repair it
1 year ago
by
Read all my Q&A
 
Please wait while more information about KDeezy is loaded.
Additional information about KDeezy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. 24/7 They will be able to determine repair/replacement needs.

You should contact Grainger if not satisfied with a product for any reason. Grainger will promptly provide an exchange or refund if the product is returned within 30 days of delivery, in its original packaging and with proof of purchase from Grainger.

Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about CarolynF is loaded.
Additional information about CarolynF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Model 3LE86P needs to have the battery replaced.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about SoDakRose is loaded.
Additional information about SoDakRose could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The battery is not offered as a replacement part.

Thank you for using Grainger Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Matco01 is loaded.
Additional information about Matco01 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: owner’s manual emailed .
Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Westward portable power source 3LE85P:

I don't have the instructions and any charging cable that may have come with it,
Can you let me know how the unit is to be charged?

Also where can I get a cable to charge it from a 110 volt outlet?

Thank you.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Somesh is loaded.
Additional information about Somesh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of the owners manual. Thank you for using Grainger.com Ask & Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

what do you need to charge it

2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about joef is loaded.
Additional information about joef could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided the AC adapter allows charging from any standard 120V/60 Hz outlet.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
2out of 3found this answer helpful.
Was this helpful?helpful2unhelpful1
  • 2016-02-06 T20:08:13.505-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3LE86, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:13.508-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3LE86, prod, sort_default
1 of 1