Skip Content

Grease Gun,Pistol,Red Ends,5000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Grease Gun, Pistol, Red Ends, 5000 psi

WESTWARD

Price: $54.00 / each

Please sign in or register to access lists

  • Item # 44C501
  • Mfr. Model # 44C501
  • UNSPSC # 27112901
  • Catalog Page # N/A
  • Shipping Weight 3.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemGrease Gun
  • Grease Gun Handle StylePistol Grip
  • Grease Gun FillCartridge, Bulk, Filler Pump
  • Cartridge Capacity14 oz.
  • Bulk Capacity16 oz.
  • Max. Operating Pressure5000 psi
  • Strokes for 1-Oz. Output40
  • Tube ColorClear with Red Tube Ends
  • Nozzle Extension TypeRigid Pipe and Flex Hose
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Pipe Length5-1/2"
  • Hose Length12"
  • Tool Length15"
  • Variable Stroke / Full StrokeVariable Stroke
  • Volume Per Stroke0.025 oz.
  • For Use With14 oz. Grease Cartridge
  • ApplicationLubricating Grease Fittings on Vehicles and Equipment
  • FeaturesSee-Thru Shatterproof Barrel, Anodized End Caps, Both Flex Hose And Pipe, 8,000 PSI Variable Stroke, Uses Cartridge, Bulk Load or Suction Load
  • IncludesExtension Pipe, Flex Hose and Coupler
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Features a durable die-cast aluminum head with clear tubes and red ends to help identify which fluid is in each gun.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.