Skip Content

Grease Gun,Pistol,Black Ends,7000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Grease Gun, Pistol, Black Ends, 7000 psi

Price $55.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 44C495
  • Mfr. Model # 44C495
  • UNSPSC # 27112901
  • Catalog Page # 1204
  • Shipping Weight 3.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a durable die-cast aluminum head with clear tubes and black ends to help identify which fluid is in each gun.

View More

Technical Specs

  • Item Grease Gun
  • Grease Gun Handle Style Pistol Grip
  • Grease Gun Fill Cartridge, Bulk, Filler Pump
  • Cartridge Capacity 14 oz.
  • Bulk Capacity 16 oz.
  • Max. Operating Pressure 7000 psi
  • Strokes for 1-Oz. Output 40
  • Tube Color Clear with Black Tube Ends
  • Nozzle Extension Type Rigid Pipe and Flex Hose
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Pipe Length 5-1/2"
  • Hose Length 12"
  • Tool Length 15"
  • Variable Stroke / Full Stroke Variable Stroke
  • Volume Per Stroke 0.025 oz.
  • For Use With 14 oz. Grease Cartridge
  • Application Lubricating Grease Fittings on Vehicles and Equipment
  • Features See-Thru Shatterproof Barrel, Anodized End Caps, Both Flex Hose And Pipe, 8,000 PSI Variable Stroke, Uses Cartridge, Bulk Load or Suction Load
  • Includes Extension Pipe, Flex Hose and Coupler
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.