Skip Content

Grease Gun,Pistol Grip Handle,6000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Grease Gun, Pistol Grip Handle, 6000 psi

Price $31.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 15F196
  • Mfr. Model # 15F196
  • UNSPSC # 27112901
  • Catalog Page # 1349
  • Shipping Weight 2.75 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Grease Gun
  • Grease Gun Handle Style Pistol Grip
  • Grease Gun Fill Cartridge, Bulk
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Max. Operating Pressure 6000 psi
  • Strokes for 1-Oz. Output 56
  • Tube Color Black
  • Tube Material Steel
  • Nozzle Extension Type Flex Hose
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Hose Length 18"
  • Variable Stroke / Full Stroke Full Stroke
  • Volume Per Stroke 0.50g
  • For Use With 14 oz. Grease Cartridges
  • Application For Greasing Fittings with Limited Access
  • Features One Hand Operation
  • Includes Whip Hose and Coupler
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


This grease gun gives you accurate control to deliver the right amount of lubrication exactly where it's needed. Pistol-type has a durable die-cast aluminum head. Features clear tubes and color-coded ends to help you easily identify which fluid is in each gun and avoid costly mixups. Steel-plated handle.

Alternate Search Terms

Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Poor quality. We bought three of these grease guns for our Maintenance shop and all of them broke within two months.The pumping action failed. June 8, 2015
  • 2015-11-27 T19:20:14.157-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_15F196, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.