Skip Content

Exhaust Pipe Expander close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust Pipe Expander

Price $77.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MUE5
  • Mfr. Model # 1MUE5
  • UNSPSC # 40142315
  • Catalog Page # 1239
  • Shipping Weight 3.45 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExhaust Pipe and Tail Pipe Expander
  • TypeExhaust
  • Length (In.)8-1/2
  • Dia. Range (In.)2-1/8 to 3-1/2
  • ApplicationUsed to Shape and Expand Steel Pipes
  • For Use WithAll Exhaust Pipes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Extra-long alloy steel hex bar powers flaring and expansion of exhaust pipes and tail pipes.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Looking for some like Westward exhust pipe expander 40142315 but the would work on a pvc exhust flexible duct 4 dia that has a steel wire in them. Need to open up on end to fit over steel fitting.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about markandy is loaded.
Additional information about markandy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger does not currently offer this type of expander. Please consider calling Grainger to explore possible solutions, such as a connector. The phone number is 1-800-323-0620.

Thank you for using Grainger Ask and Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-04T20:27:49.514-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MUE5, prod, sort_default
1 of 1
  • 2015-07-04T20:27:49.516-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MUE5, prod, sort_default
1 of 1