Skip Content

Parts Washer,40 Gal,L 41 45/64 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Parts Washer, 40 Gal, L 41 45/64 In

Price $486.75 / each

Please sign in or register to access lists

Go

Ship to: 29572 (Change)

Go

Invalid Zip Code

WILMINGTON branch 925

  • Item # 4KTV8
  • Mfr. Model # 4KTV8
  • UNSPSC # 47121805
  • Catalog Page # 1361
  • Shipping Weight 99.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemParts Washer
  • TypeFree Standing
  • Tank Capacity40 gal.
  • Load Capacity (Lb.)199.8
  • Tank Length (In.)41-45/64
  • Tank Width (In.)20-1/2
  • Nominal Tank Depth (In.)10-39/64
  • Tank Height (In.)10-5/8
  • Overall Length (In.)41-45/64
  • Overall Width (In.)20-1/2
  • Overall Height (In.)35
  • Pump Size0.058HP, 316GPH@1/3Ft
  • Voltage120V/60Hz
  • ConstructionPowder Coated 18 Gauge Steel
  • ResistsCorrosion
  • For Use WithNon-Flammable Water-Based Degreaser or Cleaning Agent
  • StandardsUL Pump
  • IncludesLarge Components Shelf and Small Parts Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Washer built with a fully flexible nozzle and fusible link that automatically closes the lid in case of fire. Includes 4 swivel casters (2 with brake) for easy movement.

Repair Parts

Displaying repair parts for model:
  • 4KTV8

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Bcanter is loaded.
Additional information about Bcanter could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per supplier fill only with a non-flammable water-based degreaser or cleaning agent, such as Simple Green to just below the levelof the parts shelf (approximately 24 gallons).
Follow the degreaser manufacturer’s instructions carefully. Do not fill with flammable solvents such as kerosene, gasoline, etc .When using your parts washer. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: Automotive
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about DieselDoctors is loaded.
Additional information about DieselDoctors could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Based on the information provided there are no required accessories needed for this item. For questions on ordering and picking up at your local branch please call 1-888-361-8649.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:03:24.833-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KTV8, prod, sort_default
1 of 1
  • 2015-06-01T20:03:24.835-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KTV8, prod, sort_default
1 of 1