Skip Content

On Board Charger,Automatic, 12VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

On Board Charger, Automatic, 12VDC

Price $50.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3LE87
  • Mfr. Model # 3LE87
  • UNSPSC # 26111704
  • Catalog Page # 1140
  • Shipping Weight 2.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Make sure your battery is fully charged and your engine turns over so you can get back on the road. These reliable battery chargers and engine starters feature an automatic reset circuit breaker to protect against overload. Color-coded meters provide you with accurate easy-to-read charge status.
Trickle Charger provides 1.5-amp charge for 12V batteries. Can be mounted on-board for charging infrequently used vehicles. Automatic shutoff helps prevent battery and vehicle damage. Features reverse polarity and short circuit protection, red LED indicator for charge status, and 14" cable. Includes 3-cond. cord.

View More

Technical Specs

  • Item Battery Charger
  • Charge Type Trickle
  • UL Rated Amps 12V 1.5
  • Peak Amps 1.5A
  • Voltage Rating 12VDC
  • Overall Width 4-3/4"
  • Overall Height 1-3/4"
  • Overall Depth 4-1/2"
  • Cable Length 1-1/4 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.