Skip Content

Multi-Tool,SS,12 Function close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multi-Tool, SS, 12 Function

WESTWARD

Price: $38.60 / each

Please sign in or register to access lists

  • Item # 6ATV5
  • Mfr. Model # 6ATV5
  • UNSPSC # 27112108
  • Catalog Page # 1102
  • Shipping Weight 0.64 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemMulti-Tool
  • Handle ColorNatural
  • Opening ActionCompound Leverage Gears For Opening/Closing
  • One-Hand OperationNo
  • Number of Tools12
  • Number of Functions12
  • Length Open6-1/2"
  • Closed Length4-1/8"
  • FeaturesPlier, Saw, Small/Medium Large Slotted Screwdrivers, Small and Large Knives, Bottle Opener, File
  • MaterialStainless Steel
  • Tool AccessInternal
  • LockingYes
  • Sheath MaterialTerylene
  • IncludesSheath
How can we improve our Product Specifications?

Compliance and Restrictions

None

Details

Multitools
Pocket
Small and light enough to be carried in a pants pocket.
Butterfly-Opening
Larger center-opening tools are built for tough jobs.
Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.