Skip Content

Multi-Bit Screwdriver Set,Magnetic,12 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Multi-Bit Screwdriver Set, Magnetic, 12 Pc

Price $43.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10J157
  • Mfr. Model # 10J157
  • UNSPSC # 27112814
  • Catalog Page # 1019
  • Shipping Weight 0.63 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multibit Screwdrivers
Westward®
Feature a reversible ratcheting mechanism and a cushion-grip handle. High-grade rust-resistant alloy steel bits.

View More

Technical Specs

  • Item Multi-Bit Screwdriver Set
  • Driver Type 11-in-1
  • Primary Application General Purpose
  • Ratcheting Yes (Offset Only)
  • Bit Retainer Type Magnetic Screwdirver, Quick Change Offset
  • Includes Magnetic Bits Driver, Stainless Mini-Ratchet Driver, Slotted: 3/16, 1/4", Phillips: #1, #2, #3, TORX: T10, T15, T20, Square: #1, #2, #3
  • Handle Design PP, TPV Screwdriver, Steel Offset
  • Number of Pieces 12
  • Bit Style Single Ended
  • Overall Length 4" and 6"
  • Shank Type Solid
  • Shank Material Steel
  • Finish Sand Blasted
  • Features Bit Storage System, Satin Chrome Blade With Powerful 1/4" Magentic Bit Holder
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about danley1975 is loaded.
Additional information about danley1975 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The handle is the ratcheting piece that turns the screws.

Thank you for using Grainger Ask and Answer.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-06 T20:00:49.298-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10J157, prod, sort_default
1 of 1
  • 2016-02-06 T20:00:49.300-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10J157, prod, sort_default
1 of 1