Skip Content

 
Multi-Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multi-Tool

TM

Technical Specs

  • Item Multi-Tool 
  • One-Hand Operation No 
Handle Color
Please Select
Opening Action
Please Select
Number of Tools
Please Select
Number of Functions
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Handle Color
Opening Action
Number of Tools
Number of Functions
Price
Qty
Please use Qty box to add item(s) to cart.
42X221
Black/Silver
Butterfly Opening
9
13

$51.15 / each

Enter location to check availability
Catalog Page #  NA

Price $51.15 / each

Technical Specs

  • Item Multi-Tool
  • Handle Color Black/Silver
  • Opening Action Butterfly Opening
  • One-Hand Operation No
  • Number of Tools 9
  • Number of Functions 13
42X222
Black
Butterfly Opening
9
14

$51.15 / each

Enter location to check availability
Catalog Page #  NA

Price $51.15 / each

Technical Specs

  • Item Multi-Tool
  • Handle Color Black
  • Opening Action Butterfly Opening
  • One-Hand Operation No
  • Number of Tools 9
  • Number of Functions 14
42X220
Blue
Butterfly Opening
5
9

$65.10 / each

Enter location to check availability
Catalog Page #  NA

Price $65.10 / each

Technical Specs

  • Item Multi-Tool
  • Handle Color Blue
  • Opening Action Butterfly Opening
  • One-Hand Operation No
  • Number of Tools 5
  • Number of Functions 9
1YJC6
Natural
Butterfly Opening
11
15

$15.09 / each Offer Ends 05/15/16

Enter location to check availability
Catalog Page #  1032 

Sale Price $15.09 / each Offer Ends 05/15/16

Price $68.65 / each

Technical Specs

  • Item Multi-Tool
  • Handle Color Natural
  • Opening Action Butterfly Opening
  • One-Hand Operation No
  • Number of Tools 11
  • Number of Functions 15
6ATV0
Natural
Compound Leverage Gears For Opening/Closing
11
11

$57.33 / each Offer Ends 05/15/16

Enter location to check availability
Catalog Page #  1032 

Sale Price $57.33 / each Offer Ends 05/15/16

Price $62.20 / each

Technical Specs

  • Item Multi-Tool
  • Handle Color Natural
  • Opening Action Compound Leverage Gears For Opening/Closing
  • One-Hand Operation No
  • Number of Tools 11
  • Number of Functions 11
6ATV2
Natural
Compound Leverage Gears For Opening/Closing
15
15

$67.15 / each

Enter location to check availability
Catalog Page #  1032 

Price $67.15 / each

Technical Specs

  • Item Multi-Tool
  • Handle Color Natural
  • Opening Action Compound Leverage Gears For Opening/Closing
  • One-Hand Operation No
  • Number of Tools 15
  • Number of Functions 15
6ATV3
Natural
Compound Leverage Gears For Opening/Closing
15
15

$49.95 / each

Enter location to check availability
Catalog Page #  1032 

Price $49.95 / each

Technical Specs

  • Item Multi-Tool
  • Handle Color Natural
  • Opening Action Compound Leverage Gears For Opening/Closing
  • One-Hand Operation No
  • Number of Tools 15
  • Number of Functions 15
6ATV4
Natural
Compound Leverage Gears For Opening/Closing
17
17

$64.30 / each

Enter location to check availability
Catalog Page #  1032 

Price $64.30 / each

Technical Specs

  • Item Multi-Tool
  • Handle Color Natural
  • Opening Action Compound Leverage Gears For Opening/Closing
  • One-Hand Operation No
  • Number of Tools 17
  • Number of Functions 17
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More