Skip Content

 
Multi-Bit Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multi-Bit Screwdriver


Technical Specs

  • Item Multi-Bit Screwdriver 
  • Primary Application General Purpose 
Driver Type
Please Select
Ratcheting
Please Select
Bit Retainer Type
Please Select
Includes
Please Select
Handle Design
Please Select
Number of Pieces
Please Select
Bit Style
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
37 Products
Compare /
Product #
Mfr.
Model #
Driver Type
Ratcheting
Bit Retainer Type
Includes
Handle Design
Number of Pieces
Bit Style
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
10J158
10-in-1
No
Quick Change
Quick Chuck Bit Driver, Quick Chuck Bit Holder, Slotted: 3/16, 1/4", Phillips: #1, #2, #3, TORX: T10, T15, T20, Square: #1, #2, #3
PP, TPV
12
Single Ended
7"

$26.15 / each

Enter location to check availability
Catalog Page #  1019 

Price $26.15 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 10-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Quick Chuck Bit Driver, Quick Chuck Bit Holder, Slotted: 3/16, 1/4", Phillips: #1, #2, #3, TORX: T10, T15, T20, Square: #1, #2, #3
  • Handle Design PP, TPV
  • Number of Pieces 12
  • Bit Style Single Ended
  • Overall Length 7"
11Z427
11-in-1
Yes
Quick Change
Slotted: (1) 1/8, 3/16, (2) 1/4", Phillips: (1) #0, #1, #3, (2) #2, Square: S2, Star: T15, T20, T25
ABS Plastic
14
Single Ended
8-3/8"

$20.22 / each

Enter location to check availability
Catalog Page #  NA

Price $20.22 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 11-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Quick Change
  • Includes Slotted: (1) 1/8, 3/16, (2) 1/4", Phillips: (1) #0, #1, #3, (2) #2, Square: S2, Star: T15, T20, T25
  • Handle Design ABS Plastic
  • Number of Pieces 14
  • Bit Style Single Ended
  • Overall Length 8-3/8"
11Z430
12-in-1
No
Magnetic
Magnetic Pick-Up, Slotted: 1/8, 1/4, 5/16", Phillips: #1, #2, #3, Star: T15, T20, T25, Hex: 7/64, 1/8, 9/64"
PC, ABS
14
Single Ended
13"

$21.42 / each

Enter location to check availability
Catalog Page #  NA

Price $21.42 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 12-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Magnetic
  • Includes Magnetic Pick-Up, Slotted: 1/8, 1/4, 5/16", Phillips: #1, #2, #3, Star: T15, T20, T25, Hex: 7/64, 1/8, 9/64"
  • Handle Design PC, ABS
  • Number of Pieces 14
  • Bit Style Single Ended
  • Overall Length 13"
11Z428
12-in-1
No
Magnetic
Magnetic Pick-Up, Slotted: 3/16, 1/4", Phillips: #1, #2, #3, Hex: 7/64, 1/8, 9/64", Star: T15, T20, T25, and 1/4" Drive Socket Adapter
PC, ABS
14
Single Ended
11-1/2"

$20.72 / each

Enter location to check availability
Catalog Page #  NA

Price $20.72 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 12-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Magnetic
  • Includes Magnetic Pick-Up, Slotted: 3/16, 1/4", Phillips: #1, #2, #3, Hex: 7/64, 1/8, 9/64", Star: T15, T20, T25, and 1/4" Drive Socket Adapter
  • Handle Design PC, ABS
  • Number of Pieces 14
  • Bit Style Single Ended
  • Overall Length 11-1/2"
00274-C-B
12-in-1
No
Quick Change Ball Bearing
Phillips: #1 and #2, #0 and #3, Slotted: #4 and # 6, Square: #1 and # 2, #0 and #3, Round Awl, 1/4" Nut Driver Shaft
PP and TP
7
S2 Steel Single and Double Ended
8-1/2"

$21.45 / each

Enter location to check availability
Catalog Page #  1019 

Price $21.45 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 12-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change Ball Bearing
  • Includes Phillips: #1 and #2, #0 and #3, Slotted: #4 and # 6, Square: #1 and # 2, #0 and #3, Round Awl, 1/4" Nut Driver Shaft
  • Handle Design PP and TP
  • Number of Pieces 7
  • Bit Style S2 Steel Single and Double Ended
  • Overall Length 8-1/2"
11Z429
12-in-1
Yes
Magnetic
Magnetic Pick-Up, Slotted: 3/16, 1/4", Phillips: #1, #2, #3, Hex: 7/64, 1/8, 9/64", Star: T15, T20, T25, and 1/4" Drive Socket Adapter
PP, TPR, PC, ABS
14
Single Ended
13"

$28.60 / each

Enter location to check availability
Catalog Page #  NA

Price $28.60 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 12-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Magnetic
  • Includes Magnetic Pick-Up, Slotted: 3/16, 1/4", Phillips: #1, #2, #3, Hex: 7/64, 1/8, 9/64", Star: T15, T20, T25, and 1/4" Drive Socket Adapter
  • Handle Design PP, TPR, PC, ABS
  • Number of Pieces 14
  • Bit Style Single Ended
  • Overall Length 13"
11Z431
13-in-1
Yes
Magnetic
Magnetic Pick-Up, Slotted: 1/8, 1/4, 5/16", Phillips: #1, #2, #3, Star: T15, T20, T25, Hex: 7/64, 1/8, 9/64"
PC, ABS
14
Single Ended
13"

$27.95 / each

Enter location to check availability
Catalog Page #  NA

Price $27.95 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 13-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Magnetic
  • Includes Magnetic Pick-Up, Slotted: 1/8, 1/4, 5/16", Phillips: #1, #2, #3, Star: T15, T20, T25, Hex: 7/64, 1/8, 9/64"
  • Handle Design PC, ABS
  • Number of Pieces 14
  • Bit Style Single Ended
  • Overall Length 13"
11Z425
13-in-1
Yes
Quick Change
Slotted: 3/16, 1/4, 9/32", Phillips: #1, #2, #3, Star: T15, T20, T25, Hex: 7/64, 1/8, 9/64", and 1/4" Drive Socket
PC, ABS
14
Single Ended
8-3/8"

$33.10 / each

Enter location to check availability
Catalog Page #  NA

Price $33.10 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 13-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Quick Change
  • Includes Slotted: 3/16, 1/4, 9/32", Phillips: #1, #2, #3, Star: T15, T20, T25, Hex: 7/64, 1/8, 9/64", and 1/4" Drive Socket
  • Handle Design PC, ABS
  • Number of Pieces 14
  • Bit Style Single Ended
  • Overall Length 8-3/8"
10J371
14-in-1
No
Quick Change
Phillips #000 x Slotted 1/16", Phillips #00 x Slotted 5/64", Phillips #0 x Slotted 1/8", Torx 5 x Torx 7, Torx 6 x Torx 8, Nut 2.3mm x 2.5mm, Hex 5/64" x 3/32"
Cushion Grip
7
Double Ended
5"

$22.89 / each

Enter location to check availability
Catalog Page #  1018 

Price $22.89 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 14-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Phillips #000 x Slotted 1/16", Phillips #00 x Slotted 5/64", Phillips #0 x Slotted 1/8", Torx 5 x Torx 7, Torx 6 x Torx 8, Nut 2.3mm x 2.5mm, Hex 5/64" x 3/32"
  • Handle Design Cushion Grip
  • Number of Pieces 7
  • Bit Style Double Ended
  • Overall Length 5"
11Z424
14-in-1
Yes
Quick Change
Phillips #1 x Slotted 1/8", Phillips #2 x Slotted 3/16", Phillips #3 x Slotted 1/4", Square S1x S2, Star T15 x T20, T25 x T30, Hex 1/8 x 5/32"
PC, ABS
8
Double Ended
5-3/4"

$14.05 / each

Enter location to check availability
Catalog Page #  NA

Price $14.05 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 14-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Quick Change
  • Includes Phillips #1 x Slotted 1/8", Phillips #2 x Slotted 3/16", Phillips #3 x Slotted 1/4", Square S1x S2, Star T15 x T20, T25 x T30, Hex 1/8 x 5/32"
  • Handle Design PC, ABS
  • Number of Pieces 8
  • Bit Style Double Ended
  • Overall Length 5-3/4"
1CLP6
2-in-1
No
Quick Change
3/16" Slotted, #1 Phillips
Plastic
2
Double Ended
7-1/2"

$7.10 / each

Enter location to check availability
Catalog Page #  1019 

Price $7.10 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 2-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes 3/16" Slotted, #1 Phillips
  • Handle Design Plastic
  • Number of Pieces 2
  • Bit Style Double Ended
  • Overall Length 7-1/2"
1CLN7
2-in-1
No
Quick Change
1/4" Slotted, #2 Phillips
Plastic
2
Double Ended
3-3/4"

$5.58 / each

Enter location to check availability
Catalog Page #  1019 

Price $5.58 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 2-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes 1/4" Slotted, #2 Phillips
  • Handle Design Plastic
  • Number of Pieces 2
  • Bit Style Double Ended
  • Overall Length 3-3/4"
1CLP7
2-in-1
No
Quick Change
1/4" Slotted, #2 Phillips
Plastic
2
Double Ended
4-1/2"

$7.75 / each

Enter location to check availability
Catalog Page #  1019 

Price $7.75 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 2-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes 1/4" Slotted, #2 Phillips
  • Handle Design Plastic
  • Number of Pieces 2
  • Bit Style Double Ended
  • Overall Length 4-1/2"
10J372
20-in-1
No
Quick Change
Bits Driver, Slotted: 1.5, 2, 2.5, 3, 4mm, Phillips: #000, #00, #0, #1, Torx: T5, T6, T7, T8, T9, T10, Hex: 1.3, 1.5, 2.0, 2.5, 3.0mm
Cushion Grip
21
Single Ended
5"

$32.50 / each

Enter location to check availability
Catalog Page #  1021 

Price $32.50 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 20-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Bits Driver, Slotted: 1.5, 2, 2.5, 3, 4mm, Phillips: #000, #00, #0, #1, Torx: T5, T6, T7, T8, T9, T10, Hex: 1.3, 1.5, 2.0, 2.5, 3.0mm
  • Handle Design Cushion Grip
  • Number of Pieces 21
  • Bit Style Single Ended
  • Overall Length 5"
10J159
30-in-1
No
Quick Change
Quick Chuck Bit Driver, Quick Chuck Bit Holder, Slotted: (1) Each: 1/8, 9/32", (2) Each: 3/16, 1/4", Phillips: (1) Each #0,1,3, (2) #2, TORX: T8, T10, T15, T20, T25, T27, T30, T40, Square: S0, S1, S2, S3, Hex: 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4"
PP, TPV
32
Single Ended
7"

$51.85 / each

Enter location to check availability
Catalog Page #  1019 

Price $51.85 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 30-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Quick Chuck Bit Driver, Quick Chuck Bit Holder, Slotted: (1) Each: 1/8, 9/32", (2) Each: 3/16, 1/4", Phillips: (1) Each #0,1,3, (2) #2, TORX: T8, T10, T15, T20, T25, T27, T30, T40, Square: S0, S1, S2, S3, Hex: 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4"
  • Handle Design PP, TPV
  • Number of Pieces 32
  • Bit Style Single Ended
  • Overall Length 7"
11Z419
4-in-1
No
Quick Change
Slotted: 3/16 and 1/4", Phillips: #1 and #2
PP
3
Double Ended
7-3/8"

$7.84 / each

Enter location to check availability
Catalog Page #  1019 

Price $7.84 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 4-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Slotted: 3/16 and 1/4", Phillips: #1 and #2
  • Handle Design PP
  • Number of Pieces 3
  • Bit Style Double Ended
  • Overall Length 7-3/8"
11Z432
4-in-1
Yes
Quick Change
1/4" Drive Coupler, Slotted: 1/4", Phillips: #1, #2
Aluminum
5
Single Ended
6-3/4"

$29.95 / each

Enter location to check availability
Catalog Page #  NA

Price $29.95 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 4-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Quick Change
  • Includes 1/4" Drive Coupler, Slotted: 1/4", Phillips: #1, #2
  • Handle Design Aluminum
  • Number of Pieces 5
  • Bit Style Single Ended
  • Overall Length 6-3/4"
11Z422
4-in-1
Yes
Quick Change
Slotted: 1/4, 5/16", Phillips: #1, #2
PP, TPR
5
Single Ended
12"

$58.75 / each

Enter location to check availability
Catalog Page #  NA

Price $58.75 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 4-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Quick Change
  • Includes Slotted: 1/4, 5/16", Phillips: #1, #2
  • Handle Design PP, TPR
  • Number of Pieces 5
  • Bit Style Single Ended
  • Overall Length 12"
11Z426
4-in-1
Yes
Quick Change
Slotted: 1/8, 3/16, 1/4", Phillips: #0, #1, #2, #3, Star: T15, T20, Hex: 1/8, 7/64", and Precision Screwdriver Bits: Phillips #00 x Slotted 2mm, Phillips #0 x Slotted 1.5mm, Stubby Ratchet Screwdriver, Regular Ratchet Screwdriver, and Telescoping Magnetic Pick-Up Tool
PP, TPR, PC, ABS
19
Single and Double Ended
8-3/8"

$24.52 / each

Enter location to check availability
Catalog Page #  NA

Price $24.52 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 4-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Quick Change
  • Includes Slotted: 1/8, 3/16, 1/4", Phillips: #0, #1, #2, #3, Star: T15, T20, Hex: 1/8, 7/64", and Precision Screwdriver Bits: Phillips #00 x Slotted 2mm, Phillips #0 x Slotted 1.5mm, Stubby Ratchet Screwdriver, Regular Ratchet Screwdriver, and Telescoping Magnetic Pick-Up Tool
  • Handle Design PP, TPR, PC, ABS
  • Number of Pieces 19
  • Bit Style Single and Double Ended
  • Overall Length 8-3/8"
1CLN9
5-in-1
No
Quick Change
1/4 and 5/16" Slotted, #2 and #3 Phillips, 5/16" Nut Driver
Plastic
4
Double Ended
7-1/2"

$9.85 / each

Enter location to check availability
Catalog Page #  1019 

Price $9.85 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 5-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes 1/4 and 5/16" Slotted, #2 and #3 Phillips, 5/16" Nut Driver
  • Handle Design Plastic
  • Number of Pieces 4
  • Bit Style Double Ended
  • Overall Length 7-1/2"
1CLP1
5-in-1
No
Quick Change
1/4 and 5/16" Slotted, #2 and #3 Phillips, 5/16" Nut Driver
Plastic
4
Double Ended
9-1/2"

$11.43 / each

Enter location to check availability
Catalog Page #  1019 

Price $11.43 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 5-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes 1/4 and 5/16" Slotted, #2 and #3 Phillips, 5/16" Nut Driver
  • Handle Design Plastic
  • Number of Pieces 4
  • Bit Style Double Ended
  • Overall Length 9-1/2"
1CLN8
5-in-1
No
Quick Change
1/8 and 3/16" Slotted, #0 and #1 Phillips, 1/4" Nut Driver
Plastic
2
Double Ended
5"

$6.70 / each

Enter location to check availability
Catalog Page #  1019 

Price $6.70 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 5-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes 1/8 and 3/16" Slotted, #0 and #1 Phillips, 1/4" Nut Driver
  • Handle Design Plastic
  • Number of Pieces 2
  • Bit Style Double Ended
  • Overall Length 5"
13F107
6-in-1
No
Magnetic
Slotted: 5/32, 3/16, 1/4", Phillips: #1, #2, #3
ABS Plastic
7
Single Ended
9"

$10.71 / each

Enter location to check availability
Catalog Page #  NA

Price $10.71 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 6-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Magnetic
  • Includes Slotted: 5/32, 3/16, 1/4", Phillips: #1, #2, #3
  • Handle Design ABS Plastic
  • Number of Pieces 7
  • Bit Style Single Ended
  • Overall Length 9"
13F108
6-in-1
No
Magnetic
Slotted: 5/32, 3/16, 1/4", Phillips: #1, #2, #3
PP, TPR
7
Single Ended
9"

$15.15 / each

Enter location to check availability
Catalog Page #  NA

Price $15.15 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 6-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Magnetic
  • Includes Slotted: 5/32, 3/16, 1/4", Phillips: #1, #2, #3
  • Handle Design PP, TPR
  • Number of Pieces 7
  • Bit Style Single Ended
  • Overall Length 9"
1CLP2
6-in-1
No
Quick Change
1/4 and 3/16" Slotted, #1 and #2 Phillips, 1/4 and 5/16" Nut Driver
Plastic
4
Double Ended
7-1/2"

$9.84 / each

Enter location to check availability
Catalog Page #  1019 

Price $9.84 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 6-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes 1/4 and 3/16" Slotted, #1 and #2 Phillips, 1/4 and 5/16" Nut Driver
  • Handle Design Plastic
  • Number of Pieces 4
  • Bit Style Double Ended
  • Overall Length 7-1/2"
10J154
6-in-1
No
Quick Change
Slotted: 1/4, 3/16", Phillips: #1, #2, Nut Driver: 5/16, 1/4"
ACT, TPV Cushion Grip
4
Double Ended
6"

$9.95 / each

Enter location to check availability
Catalog Page #  1019 

Price $9.95 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 6-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Slotted: 1/4, 3/16", Phillips: #1, #2, Nut Driver: 5/16, 1/4"
  • Handle Design ACT, TPV Cushion Grip
  • Number of Pieces 4
  • Bit Style Double Ended
  • Overall Length 6"
11Z420
6-in-1
No
Quick Change
Slotted: 3/16 and 1/4", Phillips: #1 and #2, Hex Nut Driver 1/4 and 5/16"
PP, TPR
4
Double Ended
8-1/4"

$12.17 / each

Enter location to check availability
Catalog Page #  NA

Price $12.17 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 6-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Slotted: 3/16 and 1/4", Phillips: #1 and #2, Hex Nut Driver 1/4 and 5/16"
  • Handle Design PP, TPR
  • Number of Pieces 4
  • Bit Style Double Ended
  • Overall Length 8-1/4"
13F109
6-in-1
No
Quick Change
Swivel Bit Holder, Slotted: 3/16, 1/4", Phillips: #1, #2, Star: T15, T20
PP, TPR
8
Single Ended
9"

$24.08 / each

Enter location to check availability
Catalog Page #  NA

Price $24.08 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 6-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Swivel Bit Holder, Slotted: 3/16, 1/4", Phillips: #1, #2, Star: T15, T20
  • Handle Design PP, TPR
  • Number of Pieces 8
  • Bit Style Single Ended
  • Overall Length 9"
11Z421
6-in-1
Yes
Quick Change
Slotted: 3/16 and 1/4", Phillips: #1 and #2, Hex Nut Driver 1/4 and 5/16"
PP, TPR
4
Double Ended
9"

$17.63 / each

Enter location to check availability
Catalog Page #  NA

Price $17.63 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 6-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Quick Change
  • Includes Slotted: 3/16 and 1/4", Phillips: #1 and #2, Hex Nut Driver 1/4 and 5/16"
  • Handle Design PP, TPR
  • Number of Pieces 4
  • Bit Style Double Ended
  • Overall Length 9"
11Z433
6-in-1
Yes
Quick Change
Slotted: 5/32, 3/16, 1/4", Phillips: #1, #2, #3
Aluminum
7
Single Ended
6-3/4"

$32.10 / each

Enter location to check availability
Catalog Page #  NA

Price $32.10 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 6-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Quick Change
  • Includes Slotted: 5/32, 3/16, 1/4", Phillips: #1, #2, #3
  • Handle Design Aluminum
  • Number of Pieces 7
  • Bit Style Single Ended
  • Overall Length 6-3/4"
13F113
6-in-1
Yes
Quick Change
Slotted: 5/32, 3/16, 1/4", Phillips: #1, #2, #3
Swivel, PP
7
Single Ended
7-3/4"

$14.92 / each

Enter location to check availability
Catalog Page #  NA

Price $14.92 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 6-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Quick Change
  • Includes Slotted: 5/32, 3/16, 1/4", Phillips: #1, #2, #3
  • Handle Design Swivel, PP
  • Number of Pieces 7
  • Bit Style Single Ended
  • Overall Length 7-3/4"
13F112
6-in-1
Yes
Quick Change
Slotted: 5/32, 3/16, 1/4", Phillips: #1, #2, #3
Swivel, PP, TPR
7
Single Ended
5-1/2"

$24.75 / each

Enter location to check availability
Catalog Page #  NA

Price $24.75 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 6-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Quick Change
  • Includes Slotted: 5/32, 3/16, 1/4", Phillips: #1, #2, #3
  • Handle Design Swivel, PP, TPR
  • Number of Pieces 7
  • Bit Style Single Ended
  • Overall Length 5-1/2"
13F111
6-in-1
Yes
Quick Change
Slotted: 5/32, 3/16, 1/4", Phillips: #1, #2, #3
Swivel, PP, TPR
7
Single Ended
5-1/2"

$21.20 / each

Enter location to check availability
Catalog Page #  NA

Price $21.20 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 6-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Quick Change
  • Includes Slotted: 5/32, 3/16, 1/4", Phillips: #1, #2, #3
  • Handle Design Swivel, PP, TPR
  • Number of Pieces 7
  • Bit Style Single Ended
  • Overall Length 5-1/2"
13F106
7-in-1
No
Magnetic
Slotted: 5/32, 3/16, 1/4", Phillips: #1, #2, #3, 1/4" Hex Nut Driver
PP, TPR
7
Single Ended
9"

$14.17 / each

Enter location to check availability
Catalog Page #  NA

Price $14.17 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 7-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Magnetic
  • Includes Slotted: 5/32, 3/16, 1/4", Phillips: #1, #2, #3, 1/4" Hex Nut Driver
  • Handle Design PP, TPR
  • Number of Pieces 7
  • Bit Style Single Ended
  • Overall Length 9"
1CLP4
7-in-1
No
Quick Change
Standard 1/4 and 5/16" Slotted, #2 and #3 Phillips, 5/16" Nut Driver, Stubby 1/4" Slotted, #2 Phillips
Plastic
4
Double Ended
7-1/2"

$16.42 / each

Enter location to check availability
Catalog Page #  1019 

Price $16.42 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 7-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Standard 1/4 and 5/16" Slotted, #2 and #3 Phillips, 5/16" Nut Driver, Stubby 1/4" Slotted, #2 Phillips
  • Handle Design Plastic
  • Number of Pieces 4
  • Bit Style Double Ended
  • Overall Length 7-1/2"
10J155
8-in-1
No
Magnetic
Slotted: 3/16, 1/4", Phillips: #1, #2, #3, TORX: T15, T20, Magnetic Telescoping Pick-Up
ACT, TPV Cushion Grip
9
Single Ended
6"

$18.76 / each

Enter location to check availability
Catalog Page #  1019 

Price $18.76 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 8-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Magnetic
  • Includes Slotted: 3/16, 1/4", Phillips: #1, #2, #3, TORX: T15, T20, Magnetic Telescoping Pick-Up
  • Handle Design ACT, TPV Cushion Grip
  • Number of Pieces 9
  • Bit Style Single Ended
  • Overall Length 6"
11Z417
8-in-1
Yes
Magnetic
Slotted: 3/16, 1/4, 9/32", Phillips: #1, #2, #3, Star: T15, T20
PP, TPR
9
Single Ended
9-1/2"

$40.30 / each

Enter location to check availability
Catalog Page #  NA

Price $40.30 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 8-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Magnetic
  • Includes Slotted: 3/16, 1/4, 9/32", Phillips: #1, #2, #3, Star: T15, T20
  • Handle Design PP, TPR
  • Number of Pieces 9
  • Bit Style Single Ended
  • Overall Length 9-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More