Skip Content

 
Multi-Bit Screwdriver Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multi-Bit Screwdriver Set


Technical Specs

  • Item Multi-Bit Screwdriver Set 
  • Primary Application General Purpose 
Driver Type
Please Select
Ratcheting
Please Select
Bit Retainer Type
Please Select
Includes
Please Select
Handle Design
Please Select
Number of Pieces
Please Select
Bit Style
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Driver Type
Ratcheting
Bit Retainer Type
Includes
Handle Design
Number of Pieces
Bit Style
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
1CLP3
10-in-2
No
Quick Change
1/4 and 5/16" Slotted, #2 and #3 Phillips, 5/16" Nut Driver, Mini 3/16 & 1/8" Slotted, #0 & #1 Phillips, 1/4" Nut Driver
Plastic
6
Double Ended
7-1/2"

$14.34 / each

Enter location to check availability
Catalog Page #  1019 

Price $14.34 / each

Technical Specs

  • Item Multi-Bit Screwdriver Set
  • Driver Type 10-in-2
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes 1/4 and 5/16" Slotted, #2 and #3 Phillips, 5/16" Nut Driver, Mini 3/16 & 1/8" Slotted, #0 & #1 Phillips, 1/4" Nut Driver
  • Handle Design Plastic
  • Number of Pieces 6
  • Bit Style Double Ended
  • Overall Length 7-1/2"
10J157
11-in-1
Yes (Offset Only)
Magnetic Screwdirver, Quick Change Offset
Magnetic Bits Driver, Stainless Mini-Ratchet Driver, Slotted: 3/16, 1/4", Phillips: #1, #2, #3, TORX: T10, T15, T20, Square: #1, #2, #3
PP, TPV Screwdriver, Steel Offset
12
Single Ended
4" and 6"

$43.60 / each

Enter location to check availability
Catalog Page #  1019 

Price $43.60 / each

Technical Specs

  • Item Multi-Bit Screwdriver Set
  • Driver Type 11-in-1
  • Primary Application General Purpose
  • Ratcheting Yes (Offset Only)
  • Bit Retainer Type Magnetic Screwdirver, Quick Change Offset
  • Includes Magnetic Bits Driver, Stainless Mini-Ratchet Driver, Slotted: 3/16, 1/4", Phillips: #1, #2, #3, TORX: T10, T15, T20, Square: #1, #2, #3
  • Handle Design PP, TPV Screwdriver, Steel Offset
  • Number of Pieces 12
  • Bit Style Single Ended
  • Overall Length 4" and 6"
10J156
38-in-1
Yes (Large Handle Only)
Magnetic
Slotted: 3/16, 1/4, 9/32", Phillips: #1, #2, #3, TORX: T10, T15, T20, T25, T27, T30, T40, Square: S1, S2, Hex: 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4", Socket: 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2", 6, 7, 8, 9, 10, 11, 12mm, Socket Adapter 1/4", Ratchet Screwdriver 1/4", Mini-Bits Driver
ACT, TPV Cushion Grip
40
Single Ended
4" and 6"

$40.00 / each

Enter location to check availability
Catalog Page #  1019 

Price $40.00 / each

Technical Specs

  • Item Multi-Bit Screwdriver Set
  • Driver Type 38-in-1
  • Primary Application General Purpose
  • Ratcheting Yes (Large Handle Only)
  • Bit Retainer Type Magnetic
  • Includes Slotted: 3/16, 1/4, 9/32", Phillips: #1, #2, #3, TORX: T10, T15, T20, T25, T27, T30, T40, Square: S1, S2, Hex: 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4", Socket: 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2", 6, 7, 8, 9, 10, 11, 12mm, Socket Adapter 1/4", Ratchet Screwdriver 1/4", Mini-Bits Driver
  • Handle Design ACT, TPV Cushion Grip
  • Number of Pieces 40
  • Bit Style Single Ended
  • Overall Length 4" and 6"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More