Skip Content

 
Westward Mortar Hoes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Westward Mortar Hoes

Technical Specs

  • Item Perforated Mortar Mixer Hoe 
  • Blade Material Steel 
  • Handle Type Straight 
Blade Length
Please Select
Blade Width
Please Select
Handle Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Blade Length
Blade Width
Handle Material
Price
Qty
Please use Qty box to add item(s) to cart.
1868400
10"
6"
Seal Coated Northern Ash Wood

$87.85 / each

Enter location to check availability
Catalog Page #  NA

Price $87.85 / each

Technical Specs

  • Item Perforated Mortar Mixer Hoe
  • Blade Length 10"
  • Blade Width 6"
  • Blade Material Steel
  • Handle Type Straight
  • Handle Material Seal Coated Northern Ash Wood
3YU81
7"
4-3/4"
Fiberglass

$67.30 / each

Enter location to check availability
Catalog Page #  NA

Price $67.30 / each

Technical Specs

  • Item Perforated Mortar Mixer Hoe
  • Blade Length 7"
  • Blade Width 4-3/4"
  • Blade Material Steel
  • Handle Type Straight
  • Handle Material Fiberglass
2MVR8
7"
5"
Wood

$56.10 / each

Enter location to check availability
Catalog Page #  NA

Price $56.10 / each

Technical Specs

  • Item Perforated Mortar Mixer Hoe
  • Blade Length 7"
  • Blade Width 5"
  • Blade Material Steel
  • Handle Type Straight
  • Handle Material Wood
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms