Skip Content

Ratcheting 1/2" Micrometer Torque Wrench, 10 to 150 ft.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ratcheting 1/2" Micrometer Torque Wrench, 10 to 150 ft.-lb.

Price $152.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DA96
  • Mfr. Model # 4DA96
  • UNSPSC # 27111715
  • Catalog Page # 1098
  • Shipping Weight 3.95 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMicrometer Torque Wrench
  • Drive Size1/2"
  • Head TypeRatcheting
  • Calibration CertificateNo
  • Primary Scale Range10 to 150 ft.-lb.
  • Primary Scale Increments1 ft.-lb.
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Secondary Scale Range13.6 to 203.5nm
  • Secondary Scale Increments1.35nm
  • Overall Length18"
  • RotationCW
  • Accuracy+/-4% CW
  • MaterialSteel
  • IncludesMolded Plastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Wrench delivers a high level of accuracy and can help prevent overtorquing in automotive, industrial, and military uses. The secondary newton meter (Nm) scale helps deliver precise torque control.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
the "ratcheting" part is broken. is there a replacement available to purchase?
7 months ago
by
Read all my Q&A
 
Please wait while more information about clcaviness is loaded.
Additional information about clcaviness could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
yes parts and service are available at Diversified Power Inc 905-760-9077
6 months ago
by
Read all my Q&A
 
Please wait while more information about clikker is loaded.
Additional information about clikker could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:03:49.976-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4DA96, prod, sort_default
1 of 1
  • 2015-06-01T20:03:49.993-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4DA96, prod, sort_default
1 of 1