Skip Content

SAE and MetricMaster Tool Set Number of Pieces: 607, Primary Application: General Purpose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SAE and MetricMaster Tool Set Number of Pieces: 607, Primary Application: General Purpose

Price $2,846.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VCN2
  • Mfr. Model # 4VCN2
  • UNSPSC # 27113201
  • Catalog Page # 1066
  • Shipping Weight 162.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMaster Tool Set
  • Primary ApplicationGeneral Purpose
  • SAE or MetricSAE and Metric
  • Number of Pieces607
  • Drive Size1/4", 3/8", 1/2"
  • Number of Sockets/Accs.374
  • Number of Wrenches63
  • Number of Pliers15
  • Number of Screwdrivers30
  • Number of Striking Tools3
  • Number of Miscellaneous Tools122
  • Number of Consumable Parts0
  • Recommended Tool Boxes2CZX9, 2CZX8, 1RC73, 4FB53, 4FB57
  • StandardsANSI
  • 1/4 In. Drive Sockets/Accs. IncludedStandard SAE 6-Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2", 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2" Deep SAE 6-Point-1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2", Standard Metric 6-Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 And 13mm, Deep Metric 6-Point-6, 7, 8, 9, 10, 11, And 12mm, Accessories-3" Long Extension Bar. Quick Release Ratchet-5 1/2"
  • 3/8 In. Drive Sockets/Accs. IncludedStandard SAE 6-Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", 12 Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", Deep SAE 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16", Standard Metric 6-Point-9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 And 22mm, 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Deep Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Spark Plug Sockets 5/8 And 13/16", Slotted Bit Sockets-3/16, 1/4 And 9/32", Phillips Bit Sockets-#1, 2, And 3, Torx Bit Sockets-T10, T15, T20, T25, T27, T30, T40, T45, T50 And T55, Hex Bit Sockets SAE-1/8, 3/16, 1/4, 5/32, 7/32, 5/16 And 3/8", Metric-4, 5, 6, 7, 8, 9 And 10mm, Accessories-3/8" Female x 1/4" Male Adapter, 3" Long Extension Bar, Spinner Handle, Quick Release Ratchet 7 3/4" Long
  • 1/2 In. Drive Sockets/Accs. IncludedStandard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 And 1 1/4", Standard Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Accessories-5" Long Extension Bar, Flexible Handle, And Quick Release Ratch
  • Wrenches IncludedCombination, Satin Finish, 12 Point SAE-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 And 15/16", Metric-7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17 And 19mm, Stubby, Satin Finish, 12 Point SAE-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, And 3/4", Metric-10,
  • Pliers IncludedSolid Joint Pliers-7-1/2" Diagonal Cutter, 8" Long Nose, 10" Tongue and Groove, 8" Linesman, 8" Adjustable, 6 and 8" Slip Joint Pliers, Locking Pliers- 5" Curved Jaw, 6-1/2" Long Nose, 10" Straight, 7" Curved Jaw And 9" Long Nose
  • Screwdrivers IncludedSlotted, 1/8 x 4", 3/16 x 4", 3/16 x 6", 1/4 x 1 1/2", 1/4 x 4", 1/4 x 6", Phillips, #0 x 3", #1 x 3", #2 x 1 1/2", #2 x 4", #3 x 6", Torx(R), T10 x 4", T15 x 4", T20 x 4", T25 x 4", Precision, 3/32 x 2", Precision Phillips #00 x 2", 4-Way Pocket, Offset Sl
  • Miscellaneous Tools Included11 Standard Long Arm Key Wrench Set Sizes-5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 And 3/8", 11 Metric Long Arm Hex Key Wrench Set Sizes-1.3, 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 5.5, 6.0, 8.0 And 10.0mm, 10 Ball End Hex Key Set Sizes-0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16 And 3/8" And 10 Metric Ball End Hex Key Set Sizes-1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0 And 10.0, End Nipper, High Tension Hacksaw And M"i-Frame Set with 10 And 12" Blades, 33 Screwdriver Bit Set Includes Magnetic Bit Holder, Magnetic Bit Driver Handle, Nut Setters 3/16 - 7/16", Phillips-#0, 1, 2, 3, Slotted-3, 4, 4.5, 5, 6 And 7mm, Hex-3/32, 1/8, 5/32, 3/16, 7/32 And 1/4", Torx-T10, T15, T20, T25, T27, T30 And T40, Retractable Utility Knife, Flat Chisels-1/2, 5/8, 3/4, 7/8 And 1" Blade, Solid Punch-5/32 x 3/8, 532 x 1/2, 3/16 and 3/8" Blade, P" Punch-3/32, 1/8, 3/16 And 1/4" Blade, Center Punch-3/8 X 5/8" Blade, Goose Neck Wreck"g Bar-24", Flat Utility Bar-15", Pry Bar-12 And 18" Putty Knife-1 1/4" W Stiff, 12 ft Tape Measure, Aviation Snips-Left, Right, And Straight, Snap R"g Tool Set-Straight Tip Head-0.045 And 0.06" Diameter, Tip Head- 45 And 90 Degrees
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Tired of not having the right tools for your job? Check out this master set that features a wide assortment of tools.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.