Skip Content

SAE and Metric Master Tool Set, Number of Pieces: 396, Primary Application: General Purpose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

SAE and Metric Master Tool Set, Number of Pieces: 396, Primary Application: General Purpose

Price $764.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VB10
  • Mfr. Model # 3VB10
  • UNSPSC # 27113201
  • Catalog Page # 969
  • Shipping Weight 100.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tired of not having the right tools for your job? Check out this master set that features a wide assortment of tools.

View More

Technical Specs

  • Item Master Tool Set
  • Primary Application General Purpose
  • SAE or Metric SAE and Metric
  • Number of Pieces 396
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Sockets/Accs. 171
  • Number of Wrenches 55
  • Number of Pliers 15
  • Number of Screwdrivers 30
  • Number of Striking Tools 3
  • Number of Miscellaneous Tools 122
  • Number of Consumable Parts 0
  • Recommended Tool Boxes 2CZX9, 2CZX8, 1RC73, 4FB53, 4FB57
  • Standards ANSI
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6-Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, Deep SAE 6-Point-1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, Standard Metric 6-Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 And 13mm, Deep Metric 6-Point-6, 7, 8, 9, 10, 11, And 12mm, Accessories-3 In Long Extension Bar. Quick Release Ratchet-5 1/2 In Long
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 6-Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8 In, 12 Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8 In, Deep SAE 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16 In, Standard Metric 6-Point-9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 And 22mm, 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Deep Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Spark Plug Sockets 5/8 And 13/16 In, Slotted Bit Sockets-3/16, 1/4 And 9/32 In, Phillips Bit Sockets-#1, 2, And 3, Torx Bit Sockets-T10, T15, T20, T25, T27, T30, T40, T45, T50 And T55, Hex Bit Sockets SAE-1/8, 3/16, 1/4, 5/32, 7/32, 5/16 And 3/8 In, Metric-4, 5, 6, 7, 8, 9 And 10mm, Accessories-3/8 In Female x 1/4 In Male Adapter, 3 In Long Extension Bar, Spinner Handle, Quick Release Ratchet 7 3/4 In Long
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 And 1 1/4", Standard Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Accessories-5" Long Extension Bar, Flexible Handle, And Quick Release Ratch
  • Wrenches Included Combination, Satin Finish, 12 Point SAE-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 And 15/16 In, Metric-7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17 And 19mm, Stubby, Satin Finish, 12 Point SAE-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, And 3/4 In, Metric-
  • Pliers Included Solid Joint Pliers-7-1/2" Diagonal Cutter, 8" Long Nose, 10" Tongue and Groove, 8" Linesman, 8" Adjustable, 6 and 8" Slip Joint Pliers, Locking Pliers- 5" curved jaw, 6-1/2" Long Nose, 10" Straight, 7" Curved Jaw And 9" Long Nose
  • Striking Tools Included 3
  • Miscellaneous Tools Included 11 Standard Long Arm Key Wrench Set Sizes-5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 And 3/8 ", 11 Metric Long Arm Hex Key Wrench Set Sizes-1.3, 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 5.5, 6.0, 8.0 And 10.0mm, 10 Ball End Hex Key Set Sizes-0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16 And 3/8 " And 10 Metric Ball End Hex Key Set Sizes-1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0 And 10.0, End Nipper, High Tension Hacksaw And M"i-Frame Set with 10 And 12 " Blades, 33 Screwdriver Bit Set "cludes Magnetic Bit Holder, Magnetic Bit Driver Handle, Nut Setters 3/16 - 7/16 ", Phillips-#0, 1, 2, 3, Slotted-3, 4, 4.5, 5, 6 And 7mm, Hex-3/32, 1/8, 5/32, 3/16, 7/32 And 1/4 ", Torx-T10, T15, T20, T25, T27, T30 And T40, Retractable Utility Knife, Flat Chisels-1/2, 5/8, 3/4, 7/8 And 1 " Blade, Solid Punch-5/32 X 3/8, 532 X 1/2, 3/16 and 3/8 " Blade, P" Punch-3/32, 1/8, 3/16 And 1/4 " Blade, Center Punch-3/8 X 5/8 " Blade, Goose Neck Wreck"g Bar-24 ", Flat Utility Bar-15 ", Pry Bar-12 And 18 " Putty Knife-1 1/4 " W Stiff, 12 ft Tape Measure, Aviation Snips-Left, Right, And Straight, Snap R"g Tool Set-Straight Tip Head-0.045 And 0.06 " Diameter, Tip Head- 45 And 90 Degrees
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.