Skip Content

SAE and Metric Master Tool Set, Number of Pieces: 307, Primary Application: General Purpose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

SAE and Metric Master Tool Set, Number of Pieces: 307, Primary Application: General Purpose

Price $1,221.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VA99
  • Mfr. Model # 3VA99
  • UNSPSC # 27113201
  • Catalog Page # 969
  • Shipping Weight 80.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tired of not having the right tools for your job? Check out this master set that features a wide assortment of tools.

View More

Technical Specs

  • Item Master Tool Set
  • Primary Application General Purpose
  • SAE or Metric SAE and Metric
  • Number of Pieces 307
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Sockets/Accs. 171
  • Number of Wrenches 59
  • Number of Pliers 6
  • Number of Screwdrivers 20
  • Number of Striking Tools 1
  • Number of Miscellaneous Tools 50
  • Number of Consumable Parts 0
  • Recommended Tool Boxes 2CZY1, 2CZX8, 4FB52, 4FB56, 4FB60
  • Standards ANSI
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6-Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, Deep SAE 6-Point-1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, Standard Metric 6-Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 And 13mm, Deep Metric 6-Point-6, 7, 8, 9, 10, 11, And 12mm, Accessories-3 In Long Extension Bar. Quick Release Ratchet-5 1/2 In Long
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 6-Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8 In, 12 Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8 In, Deep SAE 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16 In, Standard Metric 6-Point-9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 And 22mm, 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Deep Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Spark Plug Sockets 5/8 And 13/16 In, Slotted Bit Sockets-3/16, 1/4 And 9/32 In, Phillips Bit Sockets-#1, 2, And 3, Torx Bit Sockets-T10, T15, T20, T25, T27, T30, T40, T45, T50 And T55, Hex Bit Sockets SAE-1/8, 3/16, 1/4, 5/32, 7/32, 5/16 And 3/8 In, Metric-4, 5, 6, 7, 8, 9, And 10mm Accessories-3/8 In Female x 1/4 In Male Adapter, 3 In Long Extension Bar, Spinner Handle, Quick Release Ratchet 7 3/4 In Long
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 And 1 1/4", Standard Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Accessories-5" Long Extension Bar, Flexible Handle, And Quick Release Ratch
  • Wrenches Included Combination, Satin Finish, 12 Point SAE-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 And 15/16 In, Metric-7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 And 21mm, Stubby, Satin Finish, 12 Point SAE-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, And 3/4 In,
  • Pliers Included Solid Joint Pliers-8" Long Nose, 7-1/2" Diagonal Cutter And 8" Linesman, Locking Pliers- 5" curved jaw, 6-1/2" Long Nose And 10" Curved Jaw
  • Striking Tools Included 1"
  • Miscellaneous Tools Included 22 Long Arm Hex Key Wrench Set-Standard Sizes-5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 And 3/8 ", Metric Sizes-1.3, 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 5.5, 6.0, 8.0 And 10.0 mm, 16 Fold-up Hex Key Wrench Set-Sizes 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 And 3/16 ", Metric Sizes 1.5, 2, 2.5, 3, 4, 5 And 6mm, Retractable Utilitiy Knife, High Tension Hacksaw, M"i-Frame Set with 10 and 12 " Blades, Pry Bar Set-24 " Gooseneck Wreck"g Bar, 15 " Flat Utility Bar, 12 " Pry Bar And 18 " Pry Bar, 12 ft Tape Measure, 1 1/4 " W Flexible Putty Knife, Aviation Snips-Straight, Left, And Right
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.