Skip Content

SAE and Metric Master Tool Set, Number of Pieces: 280, Primary Application: General Purpose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

SAE and Metric Master Tool Set, Number of Pieces: 280, Primary Application: General Purpose

Price $706.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VA98
  • Mfr. Model # 3VA98
  • UNSPSC # 27113201
  • Catalog Page # 969
  • Shipping Weight 55.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tired of not having the right tools for your job? Check out this master set that features a wide assortment of tools.

View More

Technical Specs

  • Item Master Tool Set
  • Primary Application General Purpose
  • SAE or Metric SAE and Metric
  • Number of Pieces 280
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Sockets/Accs. 108
  • Number of Wrenches 32
  • Number of Pliers 7
  • Number of Screwdrivers 34
  • Number of Miscellaneous Tools 99
  • Number of Consumable Parts 0
  • Recommended Tool Boxes 2CZX4, 2CZX6, 6C671, 1RC75
  • Standards ANSI
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6-Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, Deep SAE 6-Point-3/16, 1/4, 9/32, And 5/16 In, Standard Metric 6-Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 And 13mm, Spark Plug Socket-5/8 And 3/16 In, Accessories- 3 In Long Extension Bar, Quick Release Ratchet 5 1/2 In Long
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 6-Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16 In, 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16 In, Deep SAE 12 Point-3/8, 7/16, 1/2 And 9/16 In, Standard Metric 6-Point-9, 10, 11, 12, 13, 14, 15, 17 And 19mm, 12 Point-9, 10, 11, 12, 13, 14, 15, 16, 17 And 19mm, Torx Bit Sockets-T10, T15, T20, T25, T27 And T30, Hex Bit Sockets SAE-1/8, 5/16, 1/4, 7/32, 3/16, 5/32 And 3/8 In, Metric-4, 5, 6, 7, 8 And 10mm, Accessories-3 In Long Extension Bar, Quick Release Ratchet 7 3/4 In Long
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8, Accessories-5" Long Extension Bar, Quick Release Ratchet, 8 3/4" Long
  • Wrenches Included Combination, Satin Finish, 12 Point SAE-1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16 And 1 1/8", Metric-7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 And 24mm
  • Pliers Included Solid Joint Pliers-8" Long Nose, 8" Adjustable, 8" Linesman And 10" Tongue and Groove, Locking Pliers- 5" curved jaw, 6-1/2" Long Nose And 10" Curved Jaw
  • Miscellaneous Tools Included 16 Fold-up Hex Key Wrench Set-Sizes 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, And 3/16 ", Metric Sizes 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, And 6.0mm, 2 " Power Bits-Hex, Phillips, Pozi, Slotted, Square End And Torx, Nut Setters-3/16 - 7/16 ", 5 - 11mm, Hex Bits-3/32 - 1/4 ", 3 - 6mm, Pozi Bits, Phillips Bits, Torx Bits, Slotted Bits, Square Bits, Magnetic Bit Holder, Plastic Bit Holder, F"der Sleeves, Magnetic Driver, Counters"k, Quick Change Chuck And 6 " Flex Extension, Files-Slim Taper 6 ", Mill Smooth 8 ", Mill Bastard 8 ", Mill Bastard 10 " And Half Round Bastard 10 "
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.