Skip Content

SAE and Metric Master Tool Set, Number of Pieces: 178, Primary Application: General Purpose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

SAE and Metric Master Tool Set, Number of Pieces: 178, Primary Application: General Purpose

Price $590.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VA96
  • Mfr. Model # 3VA96
  • UNSPSC # 27113201
  • Catalog Page # 969
  • Shipping Weight 52.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tired of not having the right tools for your job? Check out the WESTWARD® master set that features a wide assortment of tools including 89 sockets, 41 wrenches, 4 pliers, 20 screwdrivers, and 2 striking tools. SAE and metric.

View More

Technical Specs

  • Item Master Tool Set
  • Primary Application General Purpose
  • SAE or Metric SAE and Metric
  • Number of Pieces 178
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Sockets/Accs. 89
  • Number of Wrenches 41
  • Number of Pliers 4
  • Number of Screwdrivers 20
  • Number of Striking Tools 2
  • Number of Miscellaneous Tools 22
  • Number of Consumable Parts 0
  • Recommended Tool Boxes 2CZX2, 2CZX3, 4FB45, 4FB46
  • Standards ANSI
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6-Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2 In, Deep SAE 6-Point-3/16, 1/4, 9/32, And 5/16, Standard Metric 6-Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 And 13mm, Spark Plug Socket-5/8 And 3/16 In, Accessories- 3 In Extension Bar, Quick Release Ratchet 5 1/2 In Long
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 6-Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16", 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16", Deep SAE 12 Point-3/8, 7/16, 1/2 And 9/16", Standard Metric 6-Point-9, 10, 11, 12, 13, 14, 15, 17 And 19mm, 12 Point-9
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8, Accessories-5" Long Extension Bar, Quick Release Ratchet, 8 3/4" Long
  • Wrenches Included Combination, Satin Finish, 12 Point SAE-1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16 And 1 1/8 In, Metric-7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 And 24 mm, Adjustable-8 And 10 In, Long Box End, 12
  • Pliers Included Solid Joint Pliers-7-1/2" Diagonal, 6-1/2" Long Nose Locking, 8" Slip Joint And 10" Tongue and Groove
  • Striking Tools Included 2
  • Miscellaneous Tools Included High Tension Hacksaw And M"i-Frame Set with 10 and 12 " Blades, 20 Short Series L Shaped Hex Key Wrench Set-Standard Sizes 0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16 And 3/8 ", Metric Sizes-1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0 And 10.0mm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.