Skip Content

Master Technicians Set,W/Cart,1257 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Master Technicians Set, W/Cart, 1257 Pc

Price $11,253.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VCN3
  • Mfr. Model # 4VCN3
  • UNSPSC # 27113201
  • Catalog Page # 1066
  • Shipping Weight 363.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFacility Maintenance Tool Set
  • Primary ApplicationTechnician
  • SAE or MetricSAE and Metric
  • Number of Pieces1257
  • Drive Size1/4", 3/8", 1/2"
  • Number of Sockets/Accs.460
  • Number of Wrenches148
  • Number of Pliers37
  • Number of Screwdrivers57
  • Number of Striking Tools33
  • Number of Miscellaneous Tools522
  • Number of Consumable Parts0
  • StandardsANSI
  • 1/4 In. Drive Sockets/Accs. IncludedStandard SAE 6-Point-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2", 12 Point-3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2" Deep SAE 6-Point-1/4, 9/32, 5/16, 11/32, 3/8, 7/16 And 1/2", Standard Metric 6-Point-4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 And 13mm, Deep Metric 6-Point-6, 7, 8, 9, 10, 11, And 12mm, Accessories-3" Long Extension Bar, Quick Release Ratchet-5 1/2" Long
  • 3/8 In. Drive Sockets/Accs. IncludedStandard SAE 6-Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", 12 Point-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 And 7/8", Deep SAE 6-Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16", Deep 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 And 13/16", Standard Metric 6-Point-9,10,11,12,13,14,15,16,17,18,19,20,21 and 22mm, 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Deep Metric 6-Point-10, 11, 12, 13, 14, 15, 17, 19 And 22mm, Deep Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Spark Plug Sockets 5/8 And 3/16", Slotted Bit Sockets-3/16, 1/4 And 9/32", Phillips Bit Sockets-#1, #2, And #3, Torx-T10, T15, T20, T25, T27, T30, T40, T45, T50 And T55, Hex Bit Sockets SAE-1/8, 3/16, 1/4, 5/32, 7/32, 5/16 And 3/8", Metric-4, 5, 6, 7, 8, 9, And 10mm, Accessories-Spinner Handle, 3 And 6" Long Extension Bar, Quick Release Ratchet-7 3/4" Long
  • 1/2 In. Drive Sockets/Accs. IncludedStandard SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16 And 1 1/4", Standard Metric 12 Point-10, 11, 12, 13, 14, 15, 16, 17, 18 And 19mm, Accessories-5" Long Extension Bar, Quick Release Ratchet-8 3/4" Long, Flexible Handle Ratchet
  • 3/4 In. Drive Sockets/Accs. IncludedStandard SAE 12 Point - 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 5/8, 1 3/4, 1 13/16, 1 7/8, 2", Standard Metric 12 Point - 19, 21, 22, 23, 24, 26, 27, 29, 30, 32, 35, 36, 38, 41, 46, 50mm
  • Wrenches IncludedCombination, Satin Finish, 12 Point SAE-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 And 15/16", Metric-7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24 And 27mm, Strap Wrench-4 And 12", Box End Wrenches SAE-1/4 x 5/16, 7/8 x 7/16, 7
  • Pliers Included8" Linesman, 8" Long Nose, 8" Adjustble, 10" Tongue and Groove, 5" Curved Jaw Locking, 6-1/2" Long Nose Locking, 10" Straight Jaw Locking, 7" Curved Jaw Locking, 9" Long Nose Locking, Precision Plier-Long Nose, Diagonal Cut, End Nose, Bent Nose, And Needle Nose
  • Screwdrivers IncludedSlotted, 1/8 x 3", 4", 3/16 x 4", 8", 1/4 x 1 1/2", 4", 6", 12", 5/16 x 8", 12", Phillips, #0 x 3", #1 x 3", #2 x 1 1/2", 4", 8", #3 x 6", #4 x 8", Torx(R), T10, T15, T20, T25, T30 x 4", Square, S1 x 4", S2 x 4", Precision, 3/32 x 2", Phillips, #00 x 2", 4-
  • Miscellaneous Tools Included22 Long Arm Hex Key Wrench Set-Standard Sizes 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 And 3/8", MM Sizes-1.3, 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 5.5, 6.0, 8.0 And 10.0mm, 16 Fold-up Hex Key Wrench Set-Standard Sizes 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 And 3/16", Metric Sizes 1.5, 2.0, 2.5, 3.0, 4.0, 5.0 And 6.0mm, T-Handle Hex Key Wrench Set-Standard Sizes 3/32, 1/8, 5/32, 3/16, 7/32 And 1/4", Metric Sizes-2.0, 2.5, 3.0, 4.0, 5.0 And 6.0mm, Screwdriver Bit Set-2" Power Bits-Hex, Phillips, Pozi, Slotted, Square End And Torx, Nut Setters-SAE-3/16-7/16", Metric-5-11mm, Hex Bits-SAE-3/32 - 1/4", Metric-3 - 6mm, Pozi Bits, Phillips Bits, Torx Bits, Slotted Bits, Square Bits, Magnetic Bit Holder, Plastic Bit Holder, F"der Sleeve, Magnetic Driver, Counters"k, Quick Change Chuck And Flex Extension, Aviation Snips-Straight, Right And Left, Flat Chisel-1/2, 5/8, 3/4, 7/8 And 1" Long, Solid Punch-5/32 x 3/8, 5/32 x 1/2, 3/16 And 3/8", P" Punch-3/32, 1/8, 3/16 And 1/4" Long, Center Punch-3/8 X 5/8"Long, 12' Tape Measure, High Tension Hacksaw and M"i Frame Set with 10 and 12" Blades, Retractable Utility Knife And Replacement Blades, Files-Equaliz"g, Mark"g, Three Square, Round, Knife, Square, Cross"g, Taper, Ward"g And Joint with Round Edge, Clamps-6", Putty Knives-6-"-1, 1 1/4" W Stiff Putty Knife, 3" W Stiff Wall Scraper, 2" W Flexible Putty Knife And 3" W Flexible Wall Scraper, Pipe Wrench-10, 12, 14, And 18", Electrical Tape, "frared Thermometer, Chisels-1/4, 3/8, 1/2, 5/8, 3/4, 1, 1 1/4, 1 1/2 And 2", Magnetic Torpedo Level, Snap R"g Tool Set-Straight Tip Head-0.045 And 0.06", Tip Head-45 And 90 Degree, Magnetic Pickup Tool, Tap and Die Set-4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/8-27NPT, 1/4-18NPT, 1/4-20, 1/4-24, 1/4-28, 1/4-32, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, M6X1.0, M8x1.25, M10X1.0, M10X1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Tired of not having the right tools for your job? Check out this master set that features a wide assortment of tools.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.