Skip Content

 
Torpedo Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Torpedo Level


Technical Specs

  • Item Torpedo Level 
  • Top Read No 
  • Number of Plumb Vials
Frame Material
Please Select
Length
Please Select
Magnetic/Nonmagnetic
Please Select
Total Number of Vials
Please Select
Number of Level Vials
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Frame Material
Length
Magnetic/Nonmagnetic
Total Number of Vials
Number of Level Vials
Price
Qty
Please use Qty box to add item(s) to cart.
4MRX9
Aluminum
6-1/4"
Magnetic
4
2

$33.25 / each

Enter location to check availability
Catalog Page #  1103 

Price $33.25 / each

Technical Specs

  • Item Torpedo Level
  • Frame Material Aluminum
  • Length 6-1/4"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read No
  • Total Number of Vials 4
  • Number of Plumb Vials 1
  • Number of Level Vials 2
4MRX1
Aluminum
9"
Magnetic
3
1

$15.60 / each

Enter location to check availability
Catalog Page #  1103 

Price $15.60 / each

Technical Specs

  • Item Torpedo Level
  • Frame Material Aluminum
  • Length 9"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read No
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 1
4MRX2
Aluminum
9"
Magnetic
3
1

$12.30 / each

Enter location to check availability
Catalog Page #  1103 

Price $12.30 / each

Technical Specs

  • Item Torpedo Level
  • Frame Material Aluminum
  • Length 9"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read No
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 1
4MRW9
Aluminum
9"
Magnetic
3
1

$13.78 / each

Enter location to check availability
Catalog Page #  1103 

Price $13.78 / each

Technical Specs

  • Item Torpedo Level
  • Frame Material Aluminum
  • Length 9"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read No
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 1
4MRX8
Aluminum
9"
Magnetic
4
2

$29.20 / each

Enter location to check availability
Catalog Page #  1103 

Price $29.20 / each

Technical Specs

  • Item Torpedo Level
  • Frame Material Aluminum
  • Length 9"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read No
  • Total Number of Vials 4
  • Number of Plumb Vials 1
  • Number of Level Vials 2
32ZU63
Aluminum
9"
Nonmagnetic
3
1

$51.00 / each

Enter location to check availability
Catalog Page #  NA

Price $51.00 / each

Technical Specs

  • Item Torpedo Level
  • Frame Material Aluminum
  • Length 9"
  • Magnetic/Nonmagnetic Nonmagnetic
  • Top Read No
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 1
5ZG55
7-1/2"
Magnetic
3
1

$16.21 / each

Enter location to check availability
Catalog Page #  1103 

Price $16.21 / each

Technical Specs

  • Item Torpedo Level
  • Length 7-1/2"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read No
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms