Skip Content

 
Magnetic I-Beam Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Magnetic I-Beam Level

WESTWARD


Technical Specs

  • ItemI-Beam Level 
  • Frame MaterialAluminum 
  • Magnetic/NonmagneticMagnetic 
  • Top ReadNo 
  • Total Number of Vials
  • Number of Plumb Vials
  • Number of Level Vials
Length
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Availability
Price
Qty
4MRW1
24"

$24.99 / each

Magnetic I Beam Level,24 In
Catalog Page #  1206 

Price: $24.99 / each

Technical Specs

  • ItemI-Beam Level
  • Frame MaterialAluminum
  • Length24"
  • Magnetic/NonmagneticMagnetic
  • Top ReadNo
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
4MRW2
48"

$41.00 / each

Magnetic I Beam Level,48 In
Catalog Page #  1206 

Price: $41.00 / each

Technical Specs

  • ItemI-Beam Level
  • Frame MaterialAluminum
  • Length48"
  • Magnetic/NonmagneticMagnetic
  • Top ReadNo
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
4MRV9
48"

$41.00 / each

Magnetic I Beam Level,48 In,End Caps
Catalog Page #  1206 

Price: $41.00 / each

Technical Specs

  • ItemI-Beam Level
  • Frame MaterialAluminum
  • Length48"
  • Magnetic/NonmagneticMagnetic
  • Top ReadNo
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1