Skip Content

 
Box Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Box Level


Technical Specs

  • Item Box Level 
  • Frame Material Aluminum 
  • Total Number of Vials
  • Number of Plumb Vials
  • Number of Level Vials
Length
Please Select
Magnetic/Nonmagnetic
Please Select
Top Read
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Length
Magnetic/Nonmagnetic
Top Read
Price
Qty
Please use Qty box to add item(s) to cart.
4MRW6
24"
Magnetic
No

$64.05 / each

Enter location to check availability
Catalog Page #  1102 

Price $64.05 / each

Technical Specs

  • Item Box Level
  • Frame Material Aluminum
  • Length 24"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read No
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
4MRV5
24"
Magnetic
No

$40.60 / each

Enter location to check availability
Catalog Page #  1102 

Price $40.60 / each

Technical Specs

  • Item Box Level
  • Frame Material Aluminum
  • Length 24"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read No
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
4MRV6
48"
Magnetic
No

$91.45 / each

Enter location to check availability
Catalog Page #  1102 

Price $91.45 / each

Technical Specs

  • Item Box Level
  • Frame Material Aluminum
  • Length 48"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read No
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
4MRV4
48"
Magnetic
Yes

$95.70 / each

Enter location to check availability
Catalog Page #  1102 

Price $95.70 / each

Technical Specs

  • Item Box Level
  • Frame Material Aluminum
  • Length 48"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
4MRW7
72"
Nonmagnetic
No

$91.25 / each

Enter location to check availability
Catalog Page #  1102 

Price $91.25 / each

Technical Specs

  • Item Box Level
  • Frame Material Aluminum
  • Length 72"
  • Magnetic/Nonmagnetic Nonmagnetic
  • Top Read No
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
4MRW8
96"
Nonmagnetic
No

$111.45 / each

Enter location to check availability
Catalog Page #  1102 

Price $111.45 / each

Technical Specs

  • Item Box Level
  • Frame Material Aluminum
  • Length 96"
  • Magnetic/Nonmagnetic Nonmagnetic
  • Top Read No
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms