Skip Content

MIG/Stick Welder,Input 120V,OCV 75 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

MIG/Stick Welder, Input 120V, OCV 75

WESTWARD

Price: $817.50 / each

Please sign in or register to access lists

  • Item # 2WDP8
  • Mfr. Model # 2WDP8
  • UNSPSC # 23171540
  • Catalog Page # 3403
  • Shipping Weight 44.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemMIG/Stick Welder
  • SeriesWestward MIG/Stick
  • Phase1
  • Amps AC140
  • Input Voltage120
  • Input (Amps)20
  • Rated Output90A @ 18.3V
  • OCV75
  • Hz60
  • FeaturesMIG/Flux Wire Welding, Torch Control Arc Function
  • ApplicationFor 230 Volts Power Equipment, For Joins Materials Up To 5/16" Thick
  • Overall Height (In.)17.70
  • Overall Width (In.)9.40
  • Overall Depth (In.)13.80
  • StandardsCSA Certified
  • IncludesMIG Gun, Earth Clamp, Contact Tips and Sample Spools, Spool Adaptor, Regulator, Gas Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 2WDP8

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.