Skip Content

MIG Welder, Westward Series, Input Voltage: 115VAC, MIG/Flux Core close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

MIG Welder, Westward Series, Input Voltage: 115VAC, MIG/Flux Core

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2WDP6
  • Mfr. Model # 2WDP6
  • UNSPSC # 23171540
  • Catalog Page # N/A
  • Shipping Weight 59.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This MIG welder features torch control arc function.

View More

Technical Specs

  • Item MIG Welder
  • Series Westward
  • Welding Processes MIG/Flux Core
  • Input Voltage 115VAC
  • Welded Material Mild Steel, Aluminum and Stainless Steel
  • Material Thickness Mild Steel 24 ga. to 3/16"
  • Portability Handheld Portable
  • Phase 1
  • Rated Output 88A@18VDC
  • Duty Cycle 20%
  • Hz 60
  • Input Amps 20A
  • Output Range 20 to 135A DC
  • Wire Size 0.023", 0.030", 0.035"
  • Overall Height 16-1/2"
  • Overall Width 11-3/4"
  • Overall Depth 20-1/2"
  • Application For 115 Volts Power Equipment, Joins Materials Up To 3/16" Thick
  • Features Torch Control Arc Function
  • Includes MIG Gun, Earth Clamp, Contact Tips and Sample Spools, Spool Adaptor, Regulator, Gas Hose
  • Standards CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.