Skip Content

 
Long Tape Measure,1/2Inx100ft,Fiberglass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Long Tape Measure


Technical Specs

  • Measurement TypeSAE 
Item
Please Select
Blade Length
Please Select
Blade Width
Please Select
Blade Material
Please Select
Case Type
Please Select
Graduations
Please Select
Graduation Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Item
Blade Length
Blade Width
Blade Material
Case Type
Graduations
Graduation Type
Price
Qty
Please use Qty box to add item(s) to cart.
1MKT8
Engineers Long Tape Measure
100 ft.
3/8"
Steel
Closed
1/8" and 1/10, 1/100 ft.
in./ft./Engineers

$24.23 / each

Enter location to check availability
Long Tape Measure,3/8Inx100 ft.,Steel
Catalog Page #  1199 

Price $24.23 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/8" and 1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
4YP86
Engineers Long Tape Measure
100 ft.
1/2"
Fiberglass
Open
1/10, 1/100 ft.
in./ft./Engineers

$32.45 / each

Enter location to check availability
Long Tape Measure,1/2Inx100ft,Fiberglass
Catalog Page #  1199 

Price $32.45 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
1MKT5
Engineers Long Tape Measure
200 ft.
1/2"
Fiberglass
Open
1/8" and 1/10, 1/100 ft.
in./ft./Engineers

$35.50 / each

Enter location to check availability
Long Tape Measure,1/2Inx200ft,Fiberglass
Catalog Page #  1199 

Price $35.50 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8" and 1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
4YP87
Engineers Long Tape Measure
300 ft.
1/2"
Fiberglass
Open
1/8" and 1/10, 1/100 ft.
in./ft./Engineers

$87.00 / each

Enter location to check availability
Long Tape Measure,1/2Inx300ft,Fiberglass
Catalog Page #  1199 

Price $87.00 / each

Technical Specs

  • ItemEngineers Long Tape Measure
  • Measurement TypeSAE
  • Blade Length300 ft.
  • Blade Width1/2"
  • Blade MaterialFiberglass
  • Case TypeOpen
  • Graduations1/8" and 1/10, 1/100 ft.
  • Graduation Typein./ft./Engineers
1MKU1
Long Tape Measure
100 ft.
3/8"
Steel
Closed
1/8"
In./Ft.

$26.96 / each

Enter location to check availability
Long Tape Measure,3/8Inx100 ft.,Steel
Catalog Page #  1199 

Clearance Price $26.96 / each

Price $29.95 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length100 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/8"
  • Graduation TypeIn./Ft.
1MKU3
Long Tape Measure
200 ft.
3/8"
Steel
Open
1/8"
In./Ft.

$101.00 / each

Enter location to check availability
Long Tape Measure,3/8Inx200 ft.
Catalog Page #  1199 

Price $101.00 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length200 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeOpen
  • Graduations1/8"
  • Graduation TypeIn./Ft.
1MKT7
Long Tape Measure
50 ft.
3/8"
Steel
Closed
1/8"
In./Ft.

$19.18 / each

Enter location to check availability
Long Tape Measure,3/8Inx50 ft.,Steel
Catalog Page #  1199 

Price $19.18 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length50 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/8"
  • Graduation TypeIn./Ft.
1MKT9
Long Tape Measure
50 ft.
3/8"
Steel
Closed
1/8"
In./Ft.

$22.21 / each

Enter location to check availability
Long Tape Measure,3/8Inx50 ft.,Steel
Catalog Page #  1199 

Price $22.21 / each

Technical Specs

  • ItemLong Tape Measure
  • Measurement TypeSAE
  • Blade Length50 ft.
  • Blade Width3/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/8"
  • Graduation TypeIn./Ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More